Shop All First Aid Kits
My Medic
MyFAK Mini PRO Green
Mfr # MM-KIT-U-MFK-MINI-V2-GRN-PRO
Zoro # G710917268
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.5 in
- Depth 4 in
- Color Green
- Length 6 in
- Version Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand My Medic
- MFR # MM-KIT-U-MFK-MINI-V2-GRN-PRO
- Zoro # G710917268
- UPC # 850029189763
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 8.5 in |
Depth | 4 in |
Length | 6 in |
Details
Color | Green |
Item | First Aid Kit |
Version | Pro |
Number of Pieces | 73 |
Description
- •New folding page design for enhanced organization
- •Hypalon MOLLE panel is highly durable & lightweight
- •HSA/FSA approved
- •Over 62 lifesaving first aid items
- •Extra space so you can organize and customize (to fit your needs)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OGX Ogx Argan Oil Morocco Penetrating Oil 3.3 oz. Bottle, PK6 (91614)
- FIRST AID ONLY Antiseptic Wipes, PK25 (51028)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- RUBBERMAID COMMERCIAL Rubbermaid® Waxed Bags for Sanitary Napkin Receptacle - FG614100 0000 (FG6141000000)
- MY MEDIC Recon Standard (MM-KIT-U-LG-BLK-STN)
- MY MEDIC Ready Bite and Sting (MM-MED-PACK-SHAN-BT-STNG-EA)
- MY MEDIC Upset Stomach (MM-KIT-S-MD-PK-UP-STMCH-EA)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-ORG-PRO)
- MY MEDIC Cuts (MM-MED-PACK-CUTS-EA)
- MY MEDIC Bite and Sting (MM-MED-PACK-BTE-STNG-EA)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Adhesive Fabric Bandage, 40 Per Box (FAE-3101)
- My Medic First Aid Kits