Shop All First Aid Kits
My Medic
MyFAK Mini PRO Coyote
Mfr # MM-KIT-U-MFK-MINI-V2-CYO-PRO
Zoro # G710917305
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.5 in
- Depth 4 in
- Color Coyote
- Length 6 in
- Number of Pieces 73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand My Medic
- MFR # MM-KIT-U-MFK-MINI-V2-CYO-PRO
- Zoro # G710917305
- UPC # 850029189756
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 8.5 in |
Depth | 4 in |
Length | 6 in |
Details
Color | Coyote |
Item | First Aid Kit |
Number of Pieces | 73 |
Version | Pro |
Description
- •New folding page design for enhanced organization
- •Hypalon MOLLE panel is highly durable & lightweight
- •HSA/FSA approved
- •Over 62 lifesaving first aid items
- •Extra space so you can organize and customize (to fit your needs)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Bulk First Aid kit, Nylon (HIKE02)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK40 (61578)
- MY MEDIC MyFAK Standard (MM-KIT-U-MED-CYT-BSC)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-GRN-PRO)
- MY MEDIC MyFAK Pro (MM-KIT-U-MED-GRN-ADV)
- MY MEDIC Scrape (MM-MD-PK-BLD-SCRP)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-CYO-STN)
- MY MEDIC TFAK (MM-KIT-SPC-S-TFAK-ORG)
- ZORO SELECT Bulk First Aid kit, Fabric, 50 Person (54559)
- My Medic First Aid Kits