Shop All First Aid Kits
My Medic
EveryDay Carry PRO First Aid Kit, 7 pcs, Coyote
Mfr # MM-KIT-EDC-V2-PRO-CYO
Zoro # G510917291
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Depth 2 in
- Length 5.5 in
- Version Pro
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand My Medic
- MFR # MM-KIT-EDC-V2-PRO-CYO
- Zoro # G510917291
- UPC # 850045283490
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 5 in |
Depth | 2 in |
Length | 5.5 in |
Details
Color | Coyote |
Item | First Aid Kit |
Version | Pro |
Number of Pieces | 7 |
Description
Our most portable trauma kit is now even better, designed with water-resistant and lightweight materials and packed with trauma-specific essentials for everyday carry.
- •Vertical bi-fold design with upward-facing pockets for quick access
- •Hypalon MOLLE panel is highly durable & lightweight
- •HSA/FSA approved
- •New Pressure Bandages now included for severe hemorrhaging
- •One each of Rapid TQ, QuikClot 3"x48", 4" EPB, Chest Seal (2 Pack), Marker, Gloves (Pair), and Stay Alive Guide Card
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, PVC, 1 Person (FAO-600)
- AFS Body & Casket Lift (OS Heavy Duty) (11014)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- HEALTHSMART Pill Orgnizr, 10-3/8inLx8-1/2inWx1-1/8inH (640-8223-0000)
- MY MEDIC MyFAK Mini PRO Coyote (MM-KIT-U-MFK-MINI-V2-CYO-PRO)
- MY MEDIC Cuts and Scrapes (MM-MED-PACK-CUT-SCRP-EA)
- MY MEDIC MyFAK Pro (MM-KIT-U-MED-CYT-ADV)
- MY MEDIC Trauma Pro (MM-MED-PACK-TRM-PRO-RAT)
- MY MEDIC Sun Exposure (MM-MD-PK-SUN-EXP)
- MY MEDIC Recon Standard (MM-KIT-U-LG-GRN-STN)
- ZORO SELECT First Aid Kit, Plastic, 100 Person (9999-7735)
- My Medic First Aid Kits