My Door Decor 285905XMAS-011 7 x16 ft. Christmas Red & White Ornaments on Red Holiday Door Banner Decor; Multi Color
Mfr # 285905XMAS-011
Zoro # G803875802
Product Information
- Brand My Door Decor
- MFR # 285905XMAS-011
- Zoro # G803875802
- UPC # 841282145139
- Country of Origin China
- Category Outdoor Holiday Décor
Description
Red and White Ornaments on Red Background Christmas Garage Door Decoration Beautiful Red and White ornaments on a deep red background is sure to give everyone that warm Holiday feeling. Fits Standard 7'x16' Garage Door. Flat or Paneled Garage Doors. Garage Door Decor is a Holiday Decoration that you hang on your garage door in a matter of just a few minutes. The Garage Door Decor makes it appear to people passing by that the garage door is open and you have a fun Holiday scene in your garage. My Door Decor created and manufactures the Garage Door Decor and there is nothing else that compares to the Garage Door Decor in Quality, Designs and Pricing. Garage Door Decor is designed to work on standard roll up doors and flat doors. All Garage Door Decors are made of the highest quality materials and construction for many, many years of enjoyment. The Garage Door Decor comes to you in a reusable storage box and ready to hang on your door. The hardware we have developed allows you to hang the Garage Door Decor in a matter of just a few minutes and you are able to use your garage door as you normally would. There is nothing attached directly to the door . It is truly an incredible and fun Holiday Decoration. .
Features- Fits a 7 x16 ft. Standard Garage Door
- Quick and Easy Assembly
- Color: Multi Color
- Pattern: Christmas Red and White Ornaments on Red
- Size: 7 x16 ft.
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC27)
- EGO Pressure Washer With Charger (HPW3204-2)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 12.6 lb. (n1-b130)
- KOHLER Decal 27 Hp (24 113 124-S)
- IMPACT CANOPY Easter Inflatable 5ft Happy Easter Boat (513000604)
- LOGO BRANDS Florida Inflatable Mascot (135-100-M)
- LOGO BRANDS Nashville Predators Inflatable Mascot (817-100-M)
- CELEBRATIONS 5.5 ft. 3 Dogs w/ Candy Cane Inflatable (MY-22C553)
- VICKERMAN 0.38 watt G30 Faceted LED Teal Bulb with E12 Nickel Base 25 per Bag (XLEDG3L-25)
- GEMMY Flat-tastics LED White 30 in. Starry Night A Frame Buck Yard Decor (880336)
- FUN WORLD 22 in. LED Bone Tombstones Reaper Halloween Decor (91146TR)
- My Door Decor Outdoor Holiday Décor