My Door Decor 285905XMAS-008 7 x16 ft. Santas Take Off Christmas Holiday Door Banner Decor; Multi Color
Mfr # 285905XMAS-008
Zoro # G603902838
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand My Door Decor
- MFR # 285905XMAS-008
- Zoro # G603902838
- UPC # 841282145108
- Country of Origin China
- Category Holiday Decor
Description
Santas Take Off Christmas Garage Door Decoration Santa is on his way but sometimes that first take off at the North Pole doesn't go as smooth as he would like. Fits Standard 7'x16' Garage Door. Flat or Paneled Garage Doors. Garage Door Decor is a Holiday Decoration that you hang on your garage door in a matter of just a few minutes. The Garage Door Decor makes it appear to people passing by that the garage door is open and you have a fun Holiday scene in your garage. My Door Decor created and manufactures the Garage Door Decor and there is nothing else that compares to the Garage Door Decor in Quality, Designs and Pricing. Garage Door Decor is designed to work on standard roll up doors and flat doors. All Garage Door Decors are made of the highest quality materials and construction for many, many years of enjoyment. The Garage Door Decor comes to you in a reusable storage box and ready to hang on your door. The hardware we have developed allows you to hang the Garage Door Decor in a matter of just a few minutes and you are able to use your garage door as you normally would. There is nothing attached directly to the door . It is truly an incredible and fun Holiday Decoration. .
Features- Fits a 7 x16 ft. Standard Garage Door
- Quick and Easy Assembly
- Color: Multi Color
- Pattern: Santa's Take Off Christmas
- Size: 7 x16 ft.
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Black/Walnut, Laminate (20092)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Chrome (01STRAP7572CR1)
- DESIGN TOSCANO Santa's Holiday Season Sloth Christmas Ornament: Each (QS95306)
- DESIGN TOSCANO Honor the Pooch: White Poodle Holiday Dog Angel Ornament (JH170731)
- NORTHLIGHT SEASONAL Northlight Seasonal 31752973 Shatterproof Silver Splendor 4-Finish Christmas Ball Ornaments (31752973)
- DESIGN TOSCANO Santa's New Xmas Ride Llama Holiday Ornament: Each (QS29845)
- NORTHLIGHT SEASONAL Northlight Seasonal 31753480 Shatterproof Mermaid Blue 4-Finish Christmas Ball Ornaments (31753480)
- CELEBRATIONS Celebrations 9043797 Red Twinkle LED Christmas Decoration; (9043797)
- CELEBRATINOS Celebrations Halloween LED Prelit Burst Halloween Decor (LBST100BORTWA)
- My Door Decor Holiday Decor