My Door Decor 285905XMAS-004 7 x16 ft. Christmas Candy Outdoor Christmas Holiday Door Banner Decor; Multi Color
Mfr # 285905XMAS-004
Zoro # G804013203
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand My Door Decor
- MFR # 285905XMAS-004
- Zoro # G804013203
- UPC # 841282145061
- Country of Origin China
- Category Holiday Decor
Description
Christmas Candy Christmas Garage Door Decoration Who likes Christmas Candy Everyone. This Garage Door Decor is sweet. Fits Standard 7'x16' Garage Door. Flat or Paneled Garage Doors. Garage Door Decor is a Holiday Decoration that you hang on your garage door in a matter of just a few minutes. The Garage Door Decor makes it appear to people passing by that the garage door is open and you have a fun Holiday scene in your garage. My Door Decor created and manufactures the Garage Door Decor and there is nothing else that compares to the Garage Door Decor in Quality, Designs and Pricing. Garage Door Decor is designed to work on standard roll up doors and flat doors. All Garage Door Decors are made of the highest quality materials and construction for many, many years of enjoyment. The Garage Door Decor comes to you in a reusable storage box and ready to hang on your door. The hardware we have developed allows you to hang the Garage Door Decor in a matter of just a few minutes and you are able to use your garage door as you normally would. There is nothing attached directly to the door . It is truly an incredible and fun Holiday Decoration. .
Features- Fits a 7 x16 ft. Standard Garage Door
- Quick and Easy Assembly
- Color: Multi Color
- Pattern: Christmas Candy
- Size: 7 x16 ft.
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Falan Mid-Century Modern Oak Brown Finished Wood 2-Drawer Console Table with Rattan (201-12236)
- LUMINITE Citronella Candle with LED Light 7.1 oz (22248-LED)
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MBK)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- DESIGN TOSCANO Blitzer, the T-Rex Holiday Ornament (QS93320)
- GERSON CHRISTMAS STANDNG GNOMES (2659880)
- CELEBRATIONS 7 ft. Full LED 430 ct Allison Pine Christmas Tree (9690465)
- DISNEY MICKY MOUSE SANTA (113831)
- L & L Gerson 11.25 in. Candy Bowl on Witch Boots Tabletop Decor (2358080)
- ARTBEAT OF AMERICA Artbeat of America 264450 Sympathy Loss of Pet Designed by Louisiana Artist Allison Matherne No.176 Card - Pack of 12 (264450)
- THE GERSON CO LEAF&BERRY GARLAND 72in. (2595110)
- My Door Decor Holiday Decor