My Door Decor 285903XMAS-007 7 x 8 ft. Santas Workshop Holiday Door Mural Sign Banner Decor; Multi Color
Mfr # 285903XMAS-007
Zoro # G803956860
Product Information
- Brand My Door Decor
- MFR # 285903XMAS-007
- Zoro # G803956860
- UPC # 841282143968
- Country of Origin China
- Category Holiday Decor
Description
Santas Workshop Christmas Garage Door Decor. Fits Standard 7'x8' Single Car Garage Door. Flat or Paneled Garage Doors. Garage Door Decor is a Holiday Decoration that you hang on your garage door in a matter of just a few minutes. The Garage Door Decor makes it appear to people passing by that the garage door is open and you have a fun Holiday scene in your garage. My Door Decor created and manufactures the Garage Door Decor and there is nothing else that compares to the Garage Door Decor in Quality, Designs and Pricing. Garage Door Decor is designed to work on standard roll up doors and flat doors. All Garage Door Decors are made of the highest quality materials and construction for many, many years of enjoyment. The Garage Door Decor comes to you in a reusable storage box and ready to hang on your door. The hardware we have developed allows you to hang the Garage Door Decor in a matter of just a few minutes and you are able to use your garage door as you normally would. There is nothing attached directly to the door . It is truly an incredible and fun Holiday Decoration. .
Features- Fits a 7 x 8 ft. Standard Garage Door
- Quick and Easy Assembly
- The Original Holiday Garage Door Banner Decor
- Color: Multi Color
- Pattern: Santa's Workshop
- Size: 7 x 8 ft.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Table Cart, Holds (10-20) 96 In. Long Tables (CRT3696FBLK2)
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1101)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Bag, Green (577794JAW)
- TRADEMARK FINE ART Richard Wallich 'Christmas House' Canvas Art, 14x19 (ALI5903-C1419GG)
- NATIONAL HOLIDAYS Tree Stand Welded Steel (5244)
- ALEXANDER TARON Alexander Taron ADV205 Advent Calendar - Snow Covered Village in The Forest. (ADV205)
- IMPACT INNOVATIONS Harvest Gel Clings Fall Decor (IG128262)
- NORTHLIGHT SEASONAL Northlight Seasonal 31753480 Shatterproof Mermaid Blue 4-Finish Christmas Ball Ornaments (31753480)
- TRADEMARK FINE ART Francien Van Westering 'Christmas Tree Orange Cat' Canvas Art, 14x19 (ALI34805-C1419GG)
- My Door Decor Holiday Decor