My Door Decor

My Door Decor 285903HALL-006 7 x 8 ft. Halloween Mummy Face Halloween Door Mural Sign Car Garage Banner Decor; Multi Color


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Halloween Mummy Face Halloween Garage Door Decor. Fits Standard 7'x8' Single Car Garage Door. Flat or Paneled Garage Doors. Garage Door Decor is a Holiday Decoration that you hang on your garage door in a matter of just a few minutes. The Garage Door Decor makes it appear to people passing by that the garage door is open and you have a fun Holiday scene in your garage. My Door Decor created and manufactures the Garage Door Decor and there is nothing else that compares to the Garage Door Decor in Quality, Designs and Pricing. Garage Door Decor is designed to work on standard roll up doors and flat doors. All Garage Door Decors are made of the highest quality materials and construction for many, many years of enjoyment. The Garage Door Decor comes to you in a reusable storage box and ready to hang on your door. The hardware we have developed allows you to hang the Garage Door Decor in a matter of just a few minutes and you are able to use your garage door as you normally would. There is nothing attached directly to the door . It is truly an incredible and fun Holiday Decoration. .

Features
  • Fits a 7 x 8 ft. Standard Garage Door
  • Quick and Easy Assembly
  • The Original Holiday Garage Door Banner Decor
Specifications
  • Color: Multi Color
  • Pattern: Halloween Mummy Face
  • Size: 7 x 8 ft.
  • Weight: 12 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.