My Door Decor 285901XMAS-003 7 x 8 ft. Santas Workshop Outdoor Holiday 2 Car Split Door Mural Sign Banner Decor with Two Graphic Kits; Multi Color
Mfr # 285901XMAS-003
Zoro # G704013075
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand My Door Decor
- MFR # 285901XMAS-003
- Zoro # G704013075
- UPC # 841282143005
- Country of Origin China
- Category Holiday Decor
Description
Santas Workshop Celebrate the Holiday with this 2Car Split Garage Door Decor Celebrate our country's birthday with this Holiday graphic. This Garage Door Decor is a colorful and eye catching way to show your Holiday Spirit. Fits Standard 7'x8' Garage Doors. Flat or Paneled Garage Doors. Garage Door Decor is a Holiday Decoration that you hang on your garage door in a matter of just a few minutes. The Garage Door Decor makes it appear to people passing by that the garage door is open and you have a fun Holiday scene in your garage. My Door Decor created and manufactures the Garage Door Decor and there is nothing else that compares to the Garage Door Decor in Quality, Designs and Pricing. Garage Door Decor is designed to work on standard roll up doors and flat doors. All Garage Door Decors are made of the highest quality materials and construction for many, many years of enjoyment. The Garage Door Decor comes to you fully assembled in a reusable storage box and ready to hang on your door. The hardware we have developed allows you to hang the Garage Door Decor in a matter of just a few minutes and you are able to use your garage door as you normally would. There is nothing attached directly to the door . It is truly an incredible and fun Holiday Decoration. .
Features- Fits a 7 x 8 ft. Standard Split Garage Door
- Quick and Easy Assembly
- The Original Holiday Garage Door Banner Decor
- Color: Multi Color
- Pattern: Santa's Workshop
- Size: 7 x 8 ft.
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, White (B9471-WT)
- OASIS Terry Washcloth, 12-in x 12-in, .75 lb, 12PK (MDTWC4B11HZ)
- PYRAMID 2-3/4" Digital Timer Controller Wall Clock, Silver (CTPLATEKIT)
- KENNEY MFG Beaded Roller Double Shower Hooks, Set of 12, Oil Rubbed Bronze (KN67122V1)
- SHAN SHAN MF3310 Collectible Tin Ornament - DC-3 Airplane (MF3310)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- DECORIS Multicolored Nutcracker Indoor Christmas Decor 15 in (521386)
- DESIGN TOSCANO Wiseman Star Christmas Alien Holiday Ornament, PK 3 (QS329057)
- IMPACT INNOVATIONS Non-Electric Multicolored Christmas Window Clings Indoor Christmas Decor (IG154289)
- PERFECTPRETEND Corpsed Head (PE1413041)
- CELEBRATIONS PLATINUM 14 in. D X 9 ft. L LED Prelit Warm White Mixed Pine Christmas Garland (MPGARL-9WAC6WWA)
- My Door Decor Holiday Decor