Shop All Ceiling Fans
Mvp Master Ram Series
OPTIMUS OSCILLATING FAN
Mfr # OPTIMUS OSCILLATING FAN
Zoro # G2711078
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds Three
- Voltage 120V
- Phase Single
- Standards Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801
- For Use With Air Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Master Ram Series
- MFR # OPTIMUS OSCILLATING FAN
- Zoro # G2711078
- Country of Origin Germany
- Category Ceiling Fans
Details
Number of Speeds | Three |
Voltage | 120V |
Phase | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
For Use With | Air Movement |
Features | Wall/Ceiling Mount Osculating Fan |
Material | ABS Plastic |
Hertz | 60Hz |
Speed Control | 3-2-1 Step Switch |
Mounting Bracket | Included |
Mounting Positions | Ceiling/Wall |
Description
Oscelating Fan: Wall or Ceiling Mount, Housing Material: ABS Plastic, Voltage: 120V, Number of Speeds 3, Phase: Single, Hertz: 60Hz, Housing Dia.: 9.65", Speed Control: 3 Step Speed Switch.
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Blw Assem WHsg Wheel Shaft And Brngs (S1-02642589000)
- SETRA CONTROLS Pres.Transducer +/- 0.1" Wc 24Vdc/4 - 20M (26510R1WB11T1C)
- AIR HANDLER 9x42x1 Synthetic Pleated Air Filter, MERV 8 (21C102)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- HUNTER Extension Downrod, 18", White (22727)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8370REMO-CH 52 in. Catalina 5-Blade Crystal Ceiling Fan; Chrome (CFL-8370REMO/CH)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, White (ICF96 WLWHUPS)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50716)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8366REMO-CH 52 in. Makore Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8366REMO/CH)
- Mvp Master Ram Series Ceiling Fans & Accessories