Shop All Inline Duct Fans
Mvp Master Ram Series
8" S-Prime Evo 120V Mixed Flow Inline With Silencer
Mfr # 8" S-PRIME EVO
Zoro # G2710798
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 8"
- Voltage 120V
- CFM @ 0.000-In. SP 800
- Number of Speeds Three
- Length 26.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 8" S-PRIME EVO
- Zoro # G2710798
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 8" |
Length | 26.62" |
Flange Width | 2.99"/2.99" |
Width | 11.78" Dia. |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 800 |
Number of Speeds | Three |
Speed Control | 3-2-1 Step Switch |
Motor Enclosure | IP44 |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Phase | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Bearing Type | Maint. Free Sealed Ball Bearing |
Material | Steel Housing and Impeller w/ 30mm of Silencing Material |
For Use With | Air Movement |
Mounting Positions | All Angles |
Inlet/Outlet | 7.83"/7.83" |
Max Watts | 183W |
Hertz | 60Hz |
Mounting Bracket | Included |
Max Amps | 1.6A |
CFM @ 1.16-In. SP | 451 |
Description
Fits Duct Dia.: 8", Housing Material: Steel Housing and Impeller w/ 30mm OF Silencing Material, Max Amps: 1.6A, Flange Width: 2.99" and 2.99", Voltage: 120V, Number of Speeds: 3, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 451 cfm @1.16 in. Wg, 5/ 800 cfm @ 0.0 in. Wg, Max Watts: 183W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 171W/1.5A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3188 rpm, 5/ 3192 rpm, Inlet/Outlet Dia.: 7.83"/7.83", Housing Dia.: 11.78", Length: 26.62", Max. Inlet Temp: 40 C/ 104 F, Speed Control: 3 Step Speed Control, Motor Enclosure: IP 44, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Actuator, Spring Return, 24V On/Off (TFRB24)
- TJERNLUND PRODUCTS Wheel (950-1010)
- BELL & GOSSETT Heat Exchanger, 50 Plates, 0.0159 Gal/Chnl (BP410-50-LCA)
- DAYTON Low Voltage Thermostat, 7 Programs, 2 H 2 C, Hardwired/Battery (6EDZ8)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- MVP MASTER RAM SERIES 6" Prime Mixed Flow Inline 120V (6" PRIME)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 6" Prime Evo Ec Mixed Flow Inline 120V (6" PRIME EVO EC)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X)
- Mvp Master Ram Series Inline Duct Fans