Shop All Inline Duct Fans
Mvp Master Ram Series
8" Prime Mixed Flow Inline 120V
Mfr # 8" PRIME
Zoro # G2710667
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 8"
- Voltage 120V
- CFM @ 0.000-In. SP 640
- Number of Speeds Variable
- Length 8.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 8" PRIME
- Zoro # G2710667
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 8" |
Length | 8.06" |
Width | 8.07" Dia. |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 640 |
Number of Speeds | Variable |
Speed Control | Variable |
Motor Enclosure | IP00 |
Bearing Type | Maint. Free Sealed Ball Bearing |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Phase | Single |
For Use With | Air Movement |
Material | Corrosive Resistant ABS Plastic Housing and ABS Plastic Impeller |
Max Amps | 1.6A |
Mounting Positions | All Angles |
Mounting Bracket | Included |
Inlet/Outlet | 7.92"/7.92" |
Max Watts | 176W |
Hertz | 60Hz |
CFM @ 1.16-In. SP | 427 |
Description
Fits Duct Dia.: 8", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 1.6A, Flange Width: N/A, Voltage: 120V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 427 cfm @1.16 in. Wg, 5/ 640 cfm @ 0.0 in. Wg, Max Watts: 176W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 155W/1.50A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3281 rpm, 5/ 3223 rpm, Inlet/Outlet Dia.: 7.92"/7.92", Housing Dia.: 8.07", Length: 8.06", Max. Inlet Temp: 40 C/ 104 F, Speed Control: Variable, Motor Enclosure: IP 00, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS Sc1600L 24V/Millivolt Single (SC1600L)
- HONEYWELL SAFETY Visionpro 8000 7-Day Programmable or Non-Programmable Thermostat with Redlink (TH8321R1001)
- LOCHINVAR Gas Valve, 3/4" x 3/4" (100208601)
- MAXITROL Rv81-1 1/2 1-1/2" Gas Pressure (RV81-1)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 8" Ho Classic Inline Fan 120V (8" CLASSIC HO)
- MVP MASTER RAM SERIES 14" Prime Mixed Flow Inline 120V (14" PRIME)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10)
- Mvp Master Ram Series Inline Duct Fans