Shop All Inline Duct Fans
Mvp Master Ram Series
8" Prime Ho Mixed Flow Inline 120V
Mfr # 8" PRIME HO
Zoro # G2710737
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 8"
- Voltage 120V
- CFM @ 0.000-In. SP 945
- Number of Speeds Three
- Length 11.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 8" PRIME HO
- Zoro # G2710737
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 8" |
Length | 11.82" |
Flange Width | 0.99"/0.99" |
Width | 10.83" Dia. |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 945 |
Number of Speeds | Three |
Phase | Single |
Motor Enclosure | IP33 |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Speed Control | 3-2-1 Step Switch |
Bearing Type | Maint. Free Sealed Ball Bearing |
Material | Corrosive Resistant ABS Plastic Housing and ABS Plastic Impeller |
For Use With | Air Movement |
Mounting Positions | All Angles |
Max Watts | 221W |
Max Amps | 1.9A |
Mounting Bracket | Included |
Inlet/Outlet | 7.84"/7.84" |
Hertz | 60Hz |
CFM @ 1.125-In. SP | 601 |
Description
Fits Duct Dia.: 8", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 1.9A, Flange Width: 0.99" and 0.99", Voltage: 120V, Number of Speeds: Three Speed, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 601 cfm @1.12 in. Wg, 5/ 945 cfm @ 0.0 in. Wg, Max Watts: 221W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 208W/1.80A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 2987 rpm, 5/ 2962 rpm, Inlet/Outlet Dia.: 7.84"/7.84", Housing Dia.: 10.83", Length: 11.82", Max. Inlet Temp: 40 C/ 104 F, Speed Control: 3-2-1 Step Switch, Motor Enclosure: IP 33, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB Brush Acid Scrb Tamp Taper 8In (11642)
- CARRIER Contactor, 115V, 40A, 3 Pole (HN53CD115)
- DAYTON Replacement Hood Light Glass Globe (53L995)
- REZNOR Ignitor (112046)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- MVP MASTER RAM SERIES 6" Prime Mixed Flow Inline 120V (6" PRIME)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23225)
- Mvp Master Ram Series Inline Duct Fans