Shop All Inline Duct Fans
Mvp Master Ram Series
8" Prime Evo Mixed Flow Inline 120V
Mfr # 8" PRIME EVO
Zoro # G2710859
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 8"
- Voltage 120V
- CFM @ 0.000-In. SP 830
- Number of Speeds Three
- Length 12.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 8" PRIME EVO
- Zoro # G2710859
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 8" |
Length | 12.8" |
Flange Width | 0.99"/0.99" |
Width | 11.03" Dia. |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 830 |
Number of Speeds | Three |
Motor Enclosure | IP00 |
Speed Control | 3-2-1 Step Switch |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Phase | Single |
Max. Inlet Temp. | 50 Degrees C/122 Degrees F |
Bearing Type | Maint. Free Sealed Ball Bearing |
Material | Corrosive Resistant ABS Plastic Housing and ABS Plastic Impeller |
For Use With | Air Movement |
Mounting Positions | All Angles |
Max Amps | 1.6A |
Hertz | 60Hz |
Inlet/Outlet | 7.84"/7.84" |
Max Watts | 192W |
Mounting Bracket | Included |
CFM @ 1.250-In. SP | 514 |
Description
Fits Duct Dia.: 8", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 1.6A, Flange Width: 0.99" and 0.99", Voltage: 120V, Number of Speeds: Three Speed, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 514 cfm @1.24 in. Wg, 5/ 830 cfm @ 0.0 in. Wg, Max Watts: 192W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 179W/1.50A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3212 rpm, 5/ 3250 rpm, Inlet/Outlet Dia.: 7.84"/7.84", Housing Dia.: 11.03", Length: 12.80", Max. Inlet Temp: 50 C/ 122 F, Speed Control: 3-2-1 Step Switch, Motor Enclosure: IP 00, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Oil Fired Torpedo Heater, 210,000 BtuH, Kerosene, 650 cfm, 13 gal (3VE52)
- ASTRO OPTICS Organic Vapor Particulate Cartridge, PK6 (202373)
- HONEYWELL Honeywell Purge Card ST7800A1070 for 7800 Series - 2.5 Minutes (ST7800A1070)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHG7)
- MVP MASTER RAM SERIES 14" Prime Mixed Flow Inline 120V (14" PRIME)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- ACTIVE AIR Inline Duct Fan, 6", 400 CFM (ACDF6)
- Mvp Master Ram Series Inline Duct Fans