Shop All Inline Duct Fans
Mvp Master Ram Series
8" Prime Evo Ec Mixed Flow Inline 120V
Mfr # 8" PRIME EVO EC
Zoro # G2711190
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 8"
- Voltage 120V
- CFM @ 0.000-In. SP 800
- Number of Speeds Variable
- Length 12.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 8" PRIME EVO EC
- Zoro # G2711190
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 8" |
Length | 12.8" |
Width | 11.04" Dia. |
Flange Width | 0.99"/0.99" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 800 |
Number of Speeds | Variable |
Bearing Type | Maint. Free Sealed Ball Bearing |
Phase | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Max. Inlet Temp. | 50 Degrees C/122 Degrees F |
Motor Enclosure | IP54 |
Speed Control | 0-10V EC Speed Controller |
For Use With | Air Movement |
Material | Corrosive Resistant ABS Plastic Housing and ABS Plastic Impeller |
Mounting Positions | All Angles |
Max Amps | 1.5A |
Hertz | 60Hz |
Max Watts | 127W |
Mounting Bracket | Included |
Inlet/Outlet | 5.84"/5.84" |
CFM @ 1.10-In. SP | 482 |
Description
Fits Duct Dia.: 8", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 1.50A, Flange Width: 0.99" and 0.99", Voltage: 120V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 482 cfm @1.09 in. Wg, 5/ 800 cfm @ 0.0 in. Wg, Max Watts: 127W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 126W/1.50A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3047 rpm, 5/ 2995 rpm, Inlet/Outlet Dia.: 5.84"/5.84", Housing Dia.: 11.04", Length: 12.80", Max. Inlet Temp: 50 C/ 122 F, Speed Control: 0-10V EC Fan Speed Controller, Motor Enclosure: IP 54, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGIN Smoke Bottle, 7 Sec. (FP201)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (1C746)
- CARRIER Inducer Motor, 460V (HC30GL460)
- BETTER WOOD PRODUCTS Fatwood Firestart 5# (09987)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 8" Prime Mixed Flow Inline 120V (8" PRIME)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 5 Speeds Low Profile Air Mover with GFCI Power Outlets for Daisy Chain (ABS) (XL-730A)
- Mvp Master Ram Series Inline Duct Fans