Shop All Inline Duct Fans
Mvp Master Ram Series
8" Ho Classic Inline Fan 120V
Mfr # 8" CLASSIC HO
Zoro # G2710807
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 8"
- Voltage 120V
- CFM @ 0.000-In. SP 715
- Number of Speeds Single
- Length 9.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 8" CLASSIC HO
- Zoro # G2710807
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 8" |
Length | 9.18" |
Flange Width | 0.79"/0.91" |
Width | 13.74" Dia. |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 715 |
Number of Speeds | Single |
Motor Enclosure | IP33 |
Max. Inlet Temp. | 50 Degrees C/122 Degrees F |
Bearing Type | Maint. Free Sealed Ball Bearing |
Phase | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Speed Control | Variable |
Material | Powder Coated Metal with Steel Impeller |
For Use With | Air Movement |
Hertz | 60Hz |
Mounting Bracket | Included |
Max Watts | 274W |
Max Amps | 2.3A |
Mounting Positions | All Angles |
Inlet/Outlet | 7.76"/7.76" |
CFM @ 1.70-In. SP | 279 |
Description
Fits Duct Dia.: 8", Housing Material: Powder Coated Metal with Steel Impeller, Max Amps: 2.3A, Flange Width: 0.79" and 0.91", Voltage: 120V, Number of Speeds: Single Speed, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 279 cfm @1.70 in. Wg, 5/ 715 cfm @ 0.0 in. Wg, Max Watts: 274W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 253W/2.1A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 2827 rpm, 5/ 2887 rpm, Inlet/Outlet Dia.: 7.76"/7.76", Housing Dia.: 13.74", Length: 9.18", Max. Inlet Temp: 50 C/ 122 F, Speed Control: Variable, Motor Enclosure: IP 33, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- AIR HANDLER V-Bank Air Filter, 16x24x12", MERV 14 (53DK13)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- DURAFLOW FILTRATION Washable Aluminum Air Filter 20 x 30 x 1 (HDA2030)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- MVP MASTER RAM SERIES 8" Prime Mixed Flow Inline 120V (8" PRIME)
- MVP MASTER RAM SERIES 6" Prime Evo Ec Mixed Flow Inline 120V (6" PRIME EVO EC)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- FANTECH Centrifugal Inline Duct Fan, 10 In. Dia. (FG 10 EC)
- Mvp Master Ram Series Inline Duct Fans