Shop All Inline Duct Fans
Mvp Master Ram Series
8" Classic Inline Fan 120V
Mfr # 8" CLASSIC
Zoro # G2710719
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 8"
- Voltage 120V
- CFM @ 0.000-In. SP 531
- Number of Speeds Single
- Length 8.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 8" CLASSIC
- Zoro # G2710719
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 8" |
Length | 8.94" |
Width | 13.67" Dia. |
Flange Width | 0.79"/0.91" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 531 |
Number of Speeds | Single |
Max. Inlet Temp. | 75 Degrees C/167 Degrees F |
Bearing Type | Maint. Free Sealed Ball Bearing |
Speed Control | Variable |
Phase | Single |
Motor Enclosure | IP33 |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
CFM @ 1.200-In. SP | 223 |
For Use With | Air Movement |
Material | Powder Coated Metal with Steel Impeller |
Mounting Bracket | Included |
Hertz | 60Hz |
Mounting Positions | All Angles |
Max Watts | 137W |
Inlet/Outlet | 7.84"/7.84" |
Max Amps | 1.2A |
Description
Fits Duct Dia.: 8", Housing Material: Powder Coated Metal with Steel Impeller, Max Amps: 1.20A, Flange Width: 0.79" and 0.91", Voltage: 120V, Number of Speeds: Single Speed, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 223 cfm @1.22 in. Wg, 5/ 531 cfm @ 0.0 in. Wg, Max Watts: 137W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 137W/1.2A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 2832 rpm, 5/ 3107 rpm, Inlet/Outlet Dia.: 7.84"/7.84", Housing Dia.: 13.67", Length: 8.94", Max. Inlet Temp: 75 C/ 167 F, Speed Control: Variable, Motor Enclosure: IP 33, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Ceiling Heater, 277V, 5K Watts (CDF557RE)
- EXTRACT-ALL Replacement Carbon (RF-981-2C)
- HONEYWELL L6006C1018 Spdt Strap On (L6006C1018)
- SUPCO Low Pressure Switch, 35 psi OP, 60 psi CL (SLP3560)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 8" Prime Mixed Flow Inline 120V (8" PRIME)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 10" Ho Classic Inline Fan 120V (10" CLASSIC HO)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover (P-400)
- Mvp Master Ram Series Inline Duct Fans