Shop All Intake Filters & Silencers
Mvp Master Ram Series
8" Air Filter Box with Mat
Mfr # 8" Air Filter Box with Mat
Zoro # G2710947
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801
- Material Galvanized Steel Housing with Toggle-Type Fastener
- Fits Duct Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 8" Air Filter Box with Mat
- Zoro # G2710947
- Country of Origin Germany
- Category Intake Filters & Silencers
Dimensions
Fits Duct Dia. | 8" |
Details
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Material | Galvanized Steel Housing with Toggle-Type Fastener |
Description
Fits Duct Dia.: 8", Galvanized Sheet Steel Housing, Togggle-Type Fastener, Minimal Airflow Restriction, with Mat Filter ISO Coarse 45% (G3)/MERV 5, Max Inlet Temp.: 80c/176f
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 40 Micron, 10 GPM, 200 PSI (940803)
- SUNNYSIDE Paint Thinner LVP CARB, 112 oz. (30588)
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3503)
- MVP MASTER RAM SERIES 4" Air Filter Box with Mat (4" Air Filter Box with Mat)
- MVP MASTER RAM SERIES 6" Air Filter Box with Mat (6" Air Filter Box with Mat)
- MVP MASTER RAM SERIES 10" Air Filter Box with Mat (10" Air Filter Box with Mat)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Filter/Silencer, 3/4 In (FS-15-075)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- Mvp Master Ram Series Intake Filters & Silencers