Shop All Inline Duct Fans
Mvp Master Ram Series
6" S-Prime Evo 120V Mixed Flow Inline With Silencer
Mfr # 6" S-PRIME EVO
Zoro # G2711166
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 6"
- Voltage 120V
- CFM @ 0.000-In. SP 400
- Number of Speeds Three
- Length 26.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Master Ram Series
- MFR # 6" S-PRIME EVO
- Zoro # G2711166
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6" |
Length | 26.62" |
Width | 10.71" Dia. |
Flange Width | 2.99"/2.99" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 400 |
Number of Speeds | Three |
Speed Control | 3-2-1 Step Switch |
Motor Enclosure | IP44 |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Bearing Type | Maint. Free Sealed Ball Bearing |
Phase | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Material | Steel Housing and Impeller w/ 30mm of Silencing Material |
For Use With | Air Movement |
Hertz | 60Hz |
Max Watts | 70W |
Max Amps | 0.6A |
Mounting Positions | All Angles |
Inlet/Outlet | 5.87"/5.87" |
Mounting Bracket | Included |
CFM @ 0.700-In. SP | 239 |
Description
Fits Duct Dia.: 6", Housing Material: Steel Housing and Impeller w/ 30mm OF Silencing Material, Max Amps: 0.6A, Flange Width: 2.99" and 2.99", Voltage: 120V, Number of Speeds: 3, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 239 cfm @0.70 in. Wg, 5/ 400 cfm @ 0.0 in. Wg, Max Watts: 70W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 66W/0.6A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3304 rpm, 5/ 3298 rpm, Inlet/Outlet Dia.: 5.87"/5.87", Housing Dia.: 10.71", Length: 26.62", Max. Inlet Temp: 40 C/ 104 F, Speed Control: 3 Step Speed Control, Motor Enclosure: IP 44, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve Linkage (WAF-4)
- REVCOR Blower Whl, Dia 5-1/4 In, Width 8 In (Q525-400D)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- ESSICK AIR Re-Circulating Pump, 230V, 0.85A (110468-1)
- MVP MASTER RAM SERIES 6" Prime Mixed Flow Inline 120V (6" PRIME)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- FANTECH Exhaust Fan Kit, 4 In. Dia. (PB110)
- Mvp Master Ram Series Inline Duct Fans