Shop All Inline Duct Fans
Mvp Master Ram Series
6" Prime Evo Ec Mixed Flow Inline 120V
Mfr # 6" PRIME EVO EC
Zoro # G2711227
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 6"
- Voltage 120V
- CFM @ 0.000-In. SP 475
- Number of Speeds Variable
- Length 12.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 6" PRIME EVO EC
- Zoro # G2711227
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6" |
Length | 12.17" |
Width | 9.39" Dia. |
Flange Width | 0.99"/0.99" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 475 |
Number of Speeds | Variable |
CFM @ 1.000-In. SP | 294 |
Max. Inlet Temp. | 60 Degrees C/140 Degrees F |
Speed Control | 0-10V EC Speed Controller |
Motor Enclosure | IP54 |
Phase | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Bearing Type | Maint. Free Sealed Ball Bearing |
Material | Corrosive Resistant ABS Plastic Housing and ABS Plastic Impeller |
For Use With | Air Movement |
Hertz | 60Hz |
Max Watts | 73W |
Max Amps | 0.9A |
Mounting Bracket | Included |
Mounting Positions | All Angles |
Inlet/Outlet | 5.87"/5.87" |
Description
Fits Duct Dia.: 6", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 0.90A, Flange Width: 0.99" and 0.99", Voltage: 120V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 294 cfm @1.00 in. Wg, 5/ 475 cfm @ 0.0 in. Wg, Max Watts: 75W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 69W/0.90A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3758 rpm, 5/ 3741 rpm, Inlet/Outlet Dia.: 5.87"/5.87", Housing Dia.: 9.39", Length: 12.17", Max. Inlet Temp: 60 C/ 140 F, Speed Control: 0-10V EC Fan Controller, Motor Enclosure: IP 54, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL0)
- HONEYWELL Thermostat Manual 4-Wire (CT410B)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- HEATSTAR Forced Air Kerosene Industrial Heater 21 (HS210KT)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 8" Prime Mixed Flow Inline 120V (8" PRIME)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23236)
- Mvp Master Ram Series Inline Duct Fans