Shop All Inline Duct Fans
Mvp Master Ram Series
6" Ho Classic Inline Fan 120V
Mfr # 6" CLASSIC HO
Zoro # G2710588
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 6"
- Voltage 120V
- CFM @ 0.000-In. SP 380
- Number of Speeds Single
- Length 8.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Master Ram Series
- MFR # 6" CLASSIC HO
- Zoro # G2710588
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6" |
Length | 8.88" |
Width | 13.74" Dia. |
Flange Width | 0.99"/0.99" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 380 |
Number of Speeds | Single |
Bearing Type | Maint. Free Sealed Ball Bearing |
Phase | Single |
Max. Inlet Temp. | 80 Degrees C/176 Degrees F |
Motor Enclosure | IP33 |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Speed Control | Variable |
For Use With | Air Movement |
Material | Powder Coated Metal with Steel Impeller |
Mounting Bracket | Included |
Max Watts | 126W |
Max Amps | 1.1A |
Mounting Positions | All Angles |
Inlet/Outlet | 5.87"/5.87" |
Hertz | 60Hz |
CFM @ 1.250-In. SP | 161 |
Description
Fits Duct Dia.: 6", Housing Material: Powder Coated Metal with Steel Impeller, Max Amps: 1.1A, Flange Width: 0.99" and 0.99", Voltage: 120V, Number of Speeds: Single Speed, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 161 cfm @1.27 in. Wg, 5/ 380 cfm @ 0.0 in. Wg, Max Watts: 126W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 119W/1.0A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 2938 rpm, 5/ 2984 rpm, Inlet/Outlet Dia.: 5.87"/5.87", Housing Dia.: 13.74", Length: 8.88", Max. Inlet Temp: 80 C/ 176 F, Speed Control: Variable, Motor Enclosure: IP 33, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG38)
- SUPCO Thermostat, 140 to 160, 2-51/64in.D, SPST (SHL522)
- HONEYWELL THERMAL SOLUTIONS C7027A1049 Mini-Peeper Uv (C7027A1049)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BTN241-0)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- MVP MASTER RAM SERIES 10" Ho Classic Inline Fan 120V (10" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Ho Classic Inline Fan 120V (8" CLASSIC HO)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover (P-400)
- Mvp Master Ram Series Inline Duct Fans