Shop All Inline Duct Fans
Mvp Master Ram Series
4 "Classic Inline Fan 120V
Mfr # 4" CLASSIC
Zoro # G2710649
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 4"
- Voltage 120V
- CFM @ 0.000-In. SP 125
- Number of Speeds Single
- Length 8.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 4" CLASSIC
- Zoro # G2710649
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 4" |
Length | 8.23" |
Width | 9.77" Dia. |
Flange Width | 0.57"/0.83" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 125 |
Number of Speeds | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Phase | Single |
Motor Enclosure | IP33 |
Speed Control | Variable |
Max. Inlet Temp. | 80 Degrees C/176 Degrees F |
Bearing Type | Maint. Free Sealed Ball Bearing |
For Use With | Air Movement |
Material | Powder Coated Metal with Steel Impeller |
Mounting Positions | All Angles |
Inlet/Outlet | 3.9"/3.9" |
Max Watts | 75W |
Max Amps | 0.6A |
Hertz | 60Hz |
Mounting Bracket | Included |
CFM @ 1.30-In. SP | 46 |
Description
Fits Duct Dia.: 4", Housing Material: Powder Coated Metal with Steel Impeller, Max Amps: 0.6A, Flange Width: 0.57" and 0.83", Voltage: 120V, Number of Speeds: Single Speed, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 46 cfm @1.30 in. Wg, 5/ 125 cfm @ 0.0 in. Wg, Max Watts: 75W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 47W/0.4A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3051 rpm, 5/ 2124 rpm, Inlet/Outlet Dia.: 3.90"/3.90", Housing Dia.: 9.77", Length: 8.23", Max. Inlet Temp: 80 C/ 176 F, Speed Control: Variable, Motor Enclosure: IP 33, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 50 ft. L, PVC (0354-0125-0001)
- SCHAEFER Blade Aluminum 24 In 3-Wing Square (AFB-243SQ)
- FUNCTIONAL DEVICES-RIB U1C Spdt Enclosed Pilot Relay (RIBU1C)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 6 in. ID x 25 ft. Length (01-225)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Ho Classic Inline Fan 120V (8" CLASSIC HO)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 14" Prime Mixed Flow Inline 120V (14" PRIME)
- SUNCOURT Inductor 12" Corded In-Line Booster Duct Fan (DB212C)
- Mvp Master Ram Series Inline Duct Fans