Shop All Backdraft Roof Dampers
Mvp Master Ram Series
4" Back Draught Damper
Mfr # 4" BACK DAMPER
Zoro # G2710962
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- For Use With Can be Mounted Vertical or Horizontal
- Width 4" Dia.
- Material Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps with Rubber Seal
- Fits Duct Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Master Ram Series
- MFR # 4" BACK DAMPER
- Zoro # G2710962
- Country of Origin Germany
- Category Backdraft Roof Dampers
Dimensions
Length | 3.5" |
Width | 4" Dia. |
Fits Duct Dia. | 4" |
Details
For Use With | Can be Mounted Vertical or Horizontal |
Material | Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps with Rubber Seal |
Description
Fits Duct Dia.: 4", Galvanized Sheet Steel Housing, Sprin Loaded Aluminium Flaps w/Rubber Seal, Can be Mounted Horizontal or Vertical, Width: 4", Length: 3.5", Weight: 0.5lbs.
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, -40 to 131F (M9220-AGA-3)
- AIR HANDLER Pad Holding Frame, 18x18x1" (5W078)
- ALL-FILTERS 20X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20241.11 6pk+)
- ALL-FILTERS 16X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (16201.13 4PK)
- MVP MASTER RAM SERIES 14" Back Draught Damper (14" BACK DAMPER)
- MVP MASTER RAM SERIES 10" Back Draught Damper (10" BACK DAMPER)
- MVP MASTER RAM SERIES 12" Back Draught Damper (12" BACK DAMPER)
- MVP MASTER RAM SERIES 8" Back Draught Damper (8" BACK DAMPER)
- MVP MASTER RAM SERIES 16" BACK DRAUGHT DAMPER (16" BACK DAMPER)
- MVP MASTER RAM SERIES 6" Back Draught Damper (6" BACK DAMPER)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq (3HHL5)
- Mvp Master Ram Series Backdraft Roof Dampers