Shop All Intake Filters & Silencers
Mvp Master Ram Series
4" Air Filter Box with Mat
Mfr # 4" Air Filter Box with Mat
Zoro # G2710929
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel Housing with Toggle-Type Fastener
- Width 7.8"
- Height 8.1"
- Length 8.1"
- Fits Duct Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Master Ram Series
- MFR # 4" Air Filter Box with Mat
- Zoro # G2710929
- Country of Origin Germany
- Category Intake Filters & Silencers
Dimensions
Width | 7.8" |
Height | 8.1" |
Length | 8.1" |
Fits Duct Dia. | 4" |
Details
Material | Galvanized Steel Housing with Toggle-Type Fastener |
Description
Fits Duct Dia.: 4", Galvanized Sheet Steel Housing, Togggle-Type Fastener, Minimal Airflow Restriction, with Mat Filter ISO Coarse 45% (G3)/MERV 5, Max Inlet Temp.: 80c/176f
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-03AS)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- ASTRO PNEUMATIC Valve (AP4336-16)
- NSK NSK-6207DU, 6200 Series Single Row Deep Groove Ball Bearing, 6207DU (6207DU)
- MVP MASTER RAM SERIES 6" Air Filter Box with Mat (6" Air Filter Box with Mat)
- MVP MASTER RAM SERIES 8" Air Filter Box with Mat (8" Air Filter Box with Mat)
- MVP MASTER RAM SERIES 10" Air Filter Box with Mat (10" Air Filter Box with Mat)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (FT-15-100)
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- SOLBERG Filter/Silencer, Inlet (PS-04-038)
- Mvp Master Ram Series Intake Filters & Silencers