Shop All Inline Duct Fans
Mvp Master Ram Series
22" Prime 400V/3 Mixed Flow Inline
Mfr # 22" PRIME 240v
Zoro # G2710770
product price: $2,036.99
/ea
Free Shipping & Returns
$2,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 22"
- Voltage 240V
- CFM @ 0.000-In. SP 6050
- Number of Speeds Single
- Length 22.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 22" PRIME 240v
- Zoro # G2710770
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 22" |
Length | 22.92" |
Flange Width | 2.76"/2.84" |
Width | 22.37" Dia. |
Details
Voltage | 240V |
CFM @ 0.000-In. SP | 6050 |
Number of Speeds | Single |
Bearing Type | Maint. Free Sealed Ball Bearing |
Motor Enclosure | IP55 |
Max. Inlet Temp. | 60 Degrees C/140 Degrees F |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Phase | Three |
Speed Control | Variable |
Material | Aluminum Housing with Aluminum Impeller |
For Use With | Air Movement |
Inlet/Outlet | 17.33"/17.33" |
Hertz | 50Hz |
Mounting Bracket | Included |
Max Watts | 1448W |
Max Amps | 2.6A |
Mounting Positions | All Angles |
CFM @ 1.90-In. SP | 4067 |
Description
Fits Duct Dia.: 22", Housing Material: Aluminium with Aluminium Impeller, Max Amps: 2.60A, Flange Width: 2.76" and 2.84", Voltage: 400V, Number of Speeds: Single, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Three, Hz: 50Hz, CFM @ Operating Point: 3/ 4067 cfm @1.90 in. Wg, 5/ 6050 cfm @ 0.0 in. Wg, Max Watts: 1448W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 1481W/2.60A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 1595 rpm, 5/ 1601 rpm, Inlet/Outlet Dia.: 17.33"/17.33", Housing Dia.: 22.37", Length: 22.92", Max. Inlet Temp: 60 C/ 140 F, Speed Control: Variable Frequency Drive, Motor Enclosure: IP 55, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Fiberglass Basin 36 in. x 72 in. (K001211)
- VULCAN Spa/Hot Tub Heater, Thermostat, 12 In, 120V (HTTR015U)
- TRUE Temperature Control, T-23, GDM-23 (800393)
- SUPCO Low Pressure Switch, 90 psi OP, 120 psi CL (SLP90120)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 8" Prime Mixed Flow Inline 120V (8" PRIME)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- FANTECH Inline Fan, 6 In. Dia. (RN3)
- Mvp Master Ram Series Inline Duct Fans