Shop All Inline Duct Fans
Mvp Master Ram Series
20" Prime 240V Mixed Flow Inline
Mfr # 20" PRIME 240v
Zoro # G2711096
product price: $1,642.99
/ea
Free Shipping & Returns
$1,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 20"
- Voltage 240V
- CFM @ 0.000-In. SP 4650
- Number of Speeds Single
- Length 20.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 20" PRIME 240v
- Zoro # G2711096
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 20" |
Length | 20.28" |
Width | 20.16" Dia. |
Flange Width | 2.76"/2.84" |
Details
Voltage | 240V |
CFM @ 0.000-In. SP | 4650 |
Number of Speeds | Single |
Motor Enclosure | IP54 |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Speed Control | Single |
CFM @ 1.500-In. SP | 3008 |
Phase | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Bearing Type | Maint. Free Sealed Ball Bearing |
For Use With | Air Movement |
Material | Aluminum Housing with Aluminum Impeller |
Mounting Bracket | Included |
Max Amps | 4.7A |
Inlet/Outlet | 14.18"/14.18" |
Mounting Positions | All Angles |
Max Watts | 118W |
Hertz | 60Hz |
Description
Fits Duct Dia.: 20", Housing Material: Aluminium with Aluminium Impeller, Max Amps: 4.70A, Flange Width: 2.76" and 2.84", Voltage: 240V, Number of Speeds: Single, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 3008 cfm @1.49 in. Wg, 5/ 4650 cfm @ 0.0 in. Wg, Max Watts: 1118W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 1118W/4.70A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 1507 rpm, 5/ 1572 rpm, Inlet/Outlet Dia.: 14.18"/14.18", Housing Dia.: 20.16", Length: 20.28", Max. Inlet Temp: 40 C/ 104 F, Speed Control: Single, Motor Enclosure: IP 54, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Recessed Electric Wall-Mount Heater, Recessed, 700/900/1600W W, 208/240V AC, Squirrel Cage Blower (RMC162W)
- DAYTON Inlet Cone (609-11-7001-5)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 11, High Capacity, Synthetic, 2DYD7, White (2DYD7)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 14" Prime Mixed Flow Inline 120V (14" PRIME)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- SUNCOURT Inductor 5" Corded In-Line Booster Duct Fan (DB205C)
- Mvp Master Ram Series Inline Duct Fans