Shop All Intake Filters & Silencers
Mvp Master Ram Series
20" 240V Acf Fan For Air Filtering
Mfr # 20" ACF FAN
Zoro # G2711139
product price: $3,619.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,619.99
Free 30-Day Returns
Key Features
- For Use With Filtered Air Movement
- Voltage 240V
- Standards Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801
- Material Steel Housing and Impeller
- Height 27.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 20" ACF FAN
- Zoro # G2711139
- Country of Origin Germany
- Category Intake Filters & Silencers
Dimensions
Height | 27.33" |
Length | 41.87" |
Width | 24.69" |
Details
For Use With | Filtered Air Movement |
Voltage | 240V |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Material | Steel Housing and Impeller |
Features | Can Attach up to 20 Filters |
Phase | Single |
Hertz | 60Hz |
Speed Control | Single |
Motor Enclosure | IP54 |
Max Watts | 1127W |
Number of Speeds | Single |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Max Amps | 4.7A |
CFM @ 1.125-In. SP | 2272 |
CFM @ 0.000-In. SP | 3500 |
Description
Steel Housing and Impeller, Fits up to 20 filters, Voltage: 240V, Phase: Single, Hertz: 60Hz, Max Wattage: 1127, Max Amps: 4.7A, Number of Speeds: 1, CFM at Operating Point: 3/ 2272 cfm @ 1.13 in. Wg, 5/ 3500 cfm @ 0.0 in. Wg, Watts/Amps at Operating Point 3: 1025W/4.3A, Motor RPM at Operating Point: 3/ 1561, 5/ 1540, Housing Dimentions: 41.87" x 27.33" x 32.56", Max Inlet Temp: 40c / 104f, Speed Control: Single, Motor Enclosure: IP54
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1600 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B60)
- MILTON Grease Gun, Pistol, 7,000 psi (S-3101)
- DAYTON Trigger (PN5ZL25004G)
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 1" O.D., 1-1/2"L (EBCB081612)
- MVP MASTER RAM SERIES 6" Air Filter Box with Mat (6" Air Filter Box with Mat)
- MVP MASTER RAM SERIES 10" Air Filter Box with Mat (10" Air Filter Box with Mat)
- MVP MASTER RAM SERIES 8" Air Filter Box with Mat (8" Air Filter Box with Mat)
- MVP MASTER RAM SERIES 4" Air Filter Box with Mat (4" Air Filter Box with Mat)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- SOLBERG Filter/Silencer, 3/8 In (FS-04-038)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- Mvp Master Ram Series Compressed Air Treatment