Shop All Inline Duct Fans
Mvp Master Ram Series
18" Prime 240V Mixed Flow Inline
Mfr # 18" PRIME 240v
Zoro # G2711102
product price: $1,569.99
/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 18"
- Voltage 240V
- CFM @ 0.000-In. SP 3550
- Number of Speeds Variable
- Length 18.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 18" PRIME 240v
- Zoro # G2711102
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 18" |
Length | 18.25" |
Flange Width | 2.76"/2.84" |
Width | 19.39" Dia. |
Details
Voltage | 240V |
CFM @ 0.000-In. SP | 3550 |
Number of Speeds | Variable |
Max. Inlet Temp. | 80 Degrees C/176 Degrees F |
Phase | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Bearing Type | Maint. Free Sealed Ball Bearing |
Motor Enclosure | IP54 |
Speed Control | Variable |
For Use With | Air Movement |
Material | Aluminum Housing with Aluminum Impeller |
Hertz | 60Hz |
Max Amps | 3.2A |
Inlet/Outlet | 12.21"/12.21" |
Mounting Positions | All Angles |
Mounting Bracket | Included |
Max Watts | 751W |
CFM @ 1.45-In. SP | 2452 |
Description
Fits Duct Dia.: 18", Housing Material: Aluminium with Aluminium Impeller, Max Amps: 3.20A, Flange Width: 2.76" and 2.84", Voltage: 240V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 2452 cfm @1.45 in. Wg, 5/ 3550 cfm @ 0.0 in. Wg, Max Watts: 751W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 751W/3.20A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 1683 rpm, 5/ 1710 rpm, Inlet/Outlet Dia.: 12.21"/12.21", Housing Dia.: 19.39", Length: 18.25", Max. Inlet Temp: 80 C/ 176 F, Speed Control: Variable, Motor Enclosure: IP 54, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Bellows Assembly (347900)
- SELKIRK CHMNY PIPE 6X18"" 6ST-18 (206018)
- MAXITROL Maxitrol 1/2" Lever Acting Regulator W/Vent Limiter 325-3V 1/2 Up To 140,000 BTU (325-3V 1/2)
- DYNA-GLO Replacement Temperature Sensor For Pleasant Hearth Vent Free Fireplace Systems (80-05-100)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Ho Classic Inline Fan 120V (10" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (X-400A)
- Mvp Master Ram Series Inline Duct Fans