Shop All Inline Duct Fans
Mvp Master Ram Series
16" Prime Evo Mixed Flow Inline 120V
Mfr # 16" PRIME EVO
Zoro # G2710728
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 16"
- Voltage 120V
- CFM @ 0.000-In. SP 2360
- Number of Speeds Three
- Length 13.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 16" PRIME EVO
- Zoro # G2710728
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 16" |
Length | 13.78" |
Width | 17.8" Dia. |
Flange Width | 1.93"/1.93" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 2360 |
Number of Speeds | Three |
CFM @ 1.000-In. SP | 1539 |
Speed Control | 3-2-1 Step Switch |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Motor Enclosure | IP00 |
Phase | Single |
Bearing Type | Maint. Free Sealed Ball Bearing |
Max. Inlet Temp. | 60 Degrees C/140 Degrees F |
For Use With | Air Movement |
Material | Corrosive Resistant ABS Plastic Housing and ABS Plastic Impeller |
Mounting Positions | All Angles |
Max Amps | 2.9A |
Hertz | 60Hz |
Mounting Bracket | Included |
Inlet/Outlet | 15.71"/15.71" |
Max Watts | 346W |
Description
Fits Duct Dia.: 16", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 2.9A, Flange Width: 1.93" and 1.93", Voltage: 120V, Number of Speeds: Three Speed, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 1539 cfm @1.03 in. Wg, 5/ 2360 cfm @ 0.0 in. Wg, Max Watts: 346W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 346W/2.9A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 1692 rpm, 5/ 1715 rpm, Inlet/Outlet Dia.: 15.71"/15.71", Housing Dia.: 17.80", Length: 13.78", Max. Inlet Temp: 60 C/ 140 F, Speed Control: 3-2-1 Step Switch, Motor Enclosure: IP 00, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 137266 Cell Handle (137266)
- WHITE-RODGERS H06E-48 48" Thermocouple-30Mv (H06E-48)
- EVERPURE Filter Cartridge - 4Hc-H (EV9655-11)
- PRO1 IAQ Repl Keys for Pro1 IAQ T150 Tstat Guard (T150K)
- MVP MASTER RAM SERIES 6" Prime Mixed Flow Inline 120V (6" PRIME)
- MVP MASTER RAM SERIES 14" Prime Mixed Flow Inline 120V (14" PRIME)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. (FKD 16XL)
- Mvp Master Ram Series Inline Duct Fans