Shop All Inline Duct Fans
Mvp Master Ram Series
16" PRIME EVO EC
Mfr # 16" PRIME EVO EC
Zoro # G100694021
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 16"
- Voltage 240V
- CFM @ 0.000-In. SP 3400
- Number of Speeds Variable
- Length 13.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 16" PRIME EVO EC
- Zoro # G100694021
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 16" |
Length | 13.78" |
Width | 17.80" Dia. |
Flange Width | 1.93"/1.93" |
Details
Voltage | 240V |
CFM @ 0.000-In. SP | 3400 |
Number of Speeds | Variable |
Bearing Type | Maint. Free Sealed Ball Bearing |
Phase | Single |
Max. Inlet Temp. | 60 Degrees C/140 Degrees F |
Speed Control | 0-10V EC Speed Controller |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Motor Enclosure | IP20 |
For Use With | Air Movement |
Mounting Positions | All Angles |
Mounting Bracket | Included |
Max Amps | 3.4A |
Material | Corrosive Resistant ABS Plastic Housing and Impeller |
Inlet/Outlet | 15.71"/15.71" |
Max Watts | 727W |
Hertz | 60Hz |
CFM @ 2.000-In. SP | 1999 |
Description
Fits Duct Dia.: 16", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 3.40A, Flange Width: 1.93" and 1.93", Voltage: 240V, Number of Speeds: 0-10V DC, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 1999 cfm @2.04 in. Wg, 5/ 3400 cfm @ 0.0 in. Wg, Max Watts: 727W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 727W/3.20A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 2287 rpm, 5/ 2479 rpm, Inlet/Outlet Dia.: 15.71"/15.71", Housing Dia.: 17.80", Length: 13.78", Max. Inlet Temp: 60 C/ 140 F, Speed Control: 0-10V EC Fan Speed Controller, Motor Enclosure: IP 20, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- CADET MFG 240V96Base Elec Heater (9958)
- SUNTEC Oil Burner Pump, 3450 rpm, 7gph, 100-200psi (PF207N2GU)
- MARKEL PRODUCTS Knob, Wall Heater 3310 (63818001)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 8" Prime Mixed Flow Inline 120V (8" PRIME)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- Mvp Master Ram Series Inline Duct Fans