Shop All Inline Duct Fans
Mvp Master Ram Series
16" Prime 240V Mixed Flow Inline
Mfr # 16" PRIME 240v
Zoro # G2710886
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 16"
- Voltage 240V
- CFM @ 0.000-In. SP 2400
- Number of Speeds Variable
- Length 17.01"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 16" PRIME 240v
- Zoro # G2710886
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 16" |
Length | 17.01" |
Flange Width | 1.58"/2.84" |
Width | 17.0" Dia. |
Details
Voltage | 240V |
CFM @ 0.000-In. SP | 2400 |
Number of Speeds | Variable |
Motor Enclosure | IP00 |
Speed Control | Variable |
Phase | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Max. Inlet Temp. | 80 Degrees C/176 Degrees F |
Bearing Type | Maint. Free Sealed Ball Bearing |
Material | Aluminum Housing with Aluminum Impeller |
For Use With | Air Movement |
Hertz | 60Hz |
Max Watts | 381W |
Mounting Bracket | Included |
Max Amps | 1.6A |
Inlet/Outlet | 15.87"/15.87" |
Mounting Positions | All Angles |
CFM @ 1.00-In. SP | 1583 |
Description
Fits Duct Dia.: 16", Housing Material: Aluminium with Aluminium Impeller, Max Amps: 1.60A, Flange Width: 1.58" and 2.84", Voltage: 240V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 1583 cfm @1.03 in. Wg, 5/ 2400 cfm @ 0.0 in. Wg, Max Watts: 381W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 380W/1.60A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 1664 rpm, 5/ 1689 rpm, Inlet/Outlet Dia.: 15.87"/15.87", Housing Dia.: 17.01", Length: 16.38", Max. Inlet Temp: 80 C/ 176 F, Speed Control: Variable, Motor Enclosure: IP 00, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Capacitor, 145-175Mfd 165V Rnd Start (914-0053-00)
- MR. HEATER Comfort Collection 700 sq ft 20000 BTU Natural Gas/Propane Wall Heater (F299951)
- HONEYWELL V8043E1020 24V Zone Valve (V8043E1020)
- SIEMENS Temperature Sensor 20 - 120F, 18" Probe (533-376-18)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 8" Prime Mixed Flow Inline 120V (8" PRIME)
- GLOBAL EQUIPMENT 4" Inline Duct Fan - Galvanized Steel - Energy Star Rated- 156 CFM (DF100A1-AD6-11)
- Mvp Master Ram Series Inline Duct Fans