Shop All Backdraft Roof Dampers
Mvp Master Ram Series
16" BACK DRAUGHT DAMPER
Mfr # 16" BACK DAMPER
Zoro # G500694003
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be Mounted Vertical or Horizontal
- Material Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps w/Rubber Seal
- Width 16" Dia.
- Standards Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801
- Length 7.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 16" BACK DAMPER
- Zoro # G500694003
- Country of Origin Germany
- Category Backdraft Roof Dampers
Dimensions
Width | 16" Dia. |
Length | 7.9" |
Fits Duct Dia. | 16" |
Details
Features | Can be Mounted Vertical or Horizontal |
Material | Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps w/Rubber Seal |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Description
Fits Duct Dia.: 16", Galvanized Sheet Steel Housing, Sprin Loaded Aluminium Flaps w/Rubber Seal, Can be Mounted Horizontal or Vertical, Width: 16", Length: 7.9", Weight: 4.9lbs.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Manual Spark Igniter (P285500)
- GLOBAL FINISHING SOLUTIONS 30"x24 ft. Paint Collector Filter Roll, Polyester (FIL-ERP-3024-W)
- ARMSTRONG 26L61 R40154B001 Control-Limit (26L61)
- CARRIER Hk06Wc090 Pressure Switch (HK06WC090)
- MVP MASTER RAM SERIES 14" Back Draught Damper (14" BACK DAMPER)
- MVP MASTER RAM SERIES 4" Back Draught Damper (4" BACK DAMPER)
- MVP MASTER RAM SERIES 6" Back Draught Damper (6" BACK DAMPER)
- MVP MASTER RAM SERIES 12" Back Draught Damper (12" BACK DAMPER)
- MVP MASTER RAM SERIES 10" Back Draught Damper (10" BACK DAMPER)
- MVP MASTER RAM SERIES 8" Back Draught Damper (8" BACK DAMPER)
- DAYTON Damper, Vert/Horiz Mtg, 11 3/4 Sq (2FTX4)
- Mvp Master Ram Series Dampers