Shop All Inline Duct Fans
Mvp Master Ram Series
14" S-Prime Evo EC
Mfr # 14" S-Prime Evo EC
Zoro # G300693992
product price: $1,264.99
/ea
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Duct Dia. 14"
- Voltage 120V
- CFM @ 0.000-In. SP 1900
- Number of Speeds Variable
- Length 26.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 14" S-Prime Evo EC
- Zoro # G300693992
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 14" |
Length | 26.62" |
Width | 17.25" Dia. |
Flange Width | 2.99"/2.99" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 1900 |
Number of Speeds | Variable |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Speed Control | 0-10V EC Speed Controller |
Bearing Type | Maint. Free Sealed Ball Bearing |
Motor Enclosure | IP30 |
Phase | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Mounting Positions | All Angles |
For Use With | Air Movement |
Hertz | 60Hz |
Mounting Bracket | Included |
Max Watts | 269W |
Material | Steel Housing w/ 30mm of Silencing Material and ABS Plastic Impeller |
Inlet/Outlet | 13.94"/13.94" |
Max Amps | 2.9A |
CFM @ 1.10-In. SP | 1106 |
Description
Fits Duct Dia.: 14", Housing Material: Steel Housing w/ 30mm OF Silencing Material and ABS Plastic Impeller, Max Amps: 2.9A, Flange Width: 2.99" and 2.99", Voltage: 120V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 1106 cfm @1.10 in. Wg, 5/ 1900 cfm @ 0.0 in. Wg, Max Watts: 269W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 254W/2.8A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 1869 rpm, 5/ 2023 rpm, Inlet/Outlet Dia.: 13.94"/13.94", Housing Dia.: 17.25", Length: 26.62", Max. Inlet Temp: 40 C/ 104 F, Speed Control: 0-10V EC Speed Controller, Motor Enclosure: IP 30, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Imperial R2 9 in. L X 4 in. D Black/Silver Aluminum Roof Cap with Collar (VT0640)
- ALL-FILTERS 12X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12301.8 6PK)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 240/208V 1500/1125 W/Hi-Low Switch & Recessed Grill Black (KTW2415-HLS-RG-B )
- MARS Air Curtain, 2100 cfm, 115V, 4.8A (LPN284-2UA-OB)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- MVP MASTER RAM SERIES 8" Ho Classic Inline Fan 120V (8" CLASSIC HO)
- FANTECH Centrifugal Inline Duct Fan, 10 In. Dia. (FG 10 EC)
- Mvp Master Ram Series Inline Duct Fans