Shop All Inline Duct Fans
Mvp Master Ram Series
14" Prime Mixed Flow Inline 120V
Mfr # 14" PRIME
Zoro # G2710536
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 14"
- Voltage 120V
- CFM @ 0.000-In. SP 1770
- Number of Speeds Variable
- Length 15.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 14" PRIME
- Zoro # G2710536
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 14" |
Length | 15.99" |
Flange Width | 1.58"/1.58" |
Width | 15.2" Dia. |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 1770 |
Number of Speeds | Variable |
Motor Enclosure | IP00 |
Max. Inlet Temp. | 60 Degrees C/140 Degrees F |
Bearing Type | Maint. Free Sealed Ball Bearing |
CFM @ 0.800-In. SP | 1154 |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Speed Control | Variable |
Phase | Single |
For Use With | Air Movement |
Material | Steel Housing and ABS Plastic Impeller |
Hertz | 60Hz |
Max Amps | 2.1A |
Inlet/Outlet | 13.94"/13.94" |
Mounting Positions | All Angles |
Max Watts | 240W |
Mounting Bracket | Included |
Description
Fits Duct Dia.: 14", Housing Material: Steel with ABS Plastic Impeller, Max Amps: 2.10A, Flange Width: 1.58" and 1.58", Voltage: 120V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 1154 cfm @0.81 in. Wg, 5/ 1770 cfm @ 0.0 in. Wg, Max Watts: 240W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 236W/2.10A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 1695 rpm, 5/ 1710 rpm, Inlet/Outlet Dia.: 13.94"/13.94", Housing Dia.: 15.20", Length: 15.59", Max. Inlet Temp: 60 C/ 140 F, Speed Control: Variable, Motor Enclosure: IP 00, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 8 in x 7 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 6" L, 6 1/4 in H (GRR8P7PGA26)
- DELAVAN Nozzle, Solid, GPH .60X, Spray Angle 70B (21566048GU)
- XTOOL Filter Pack for F1 Desktop Air Purifier (MXA-K200-01A)
- DANFOSS SOLID CORE FOR ACID ABSORPTION (023U5381)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- MVP MASTER RAM SERIES 10" Ho Classic Inline Fan 120V (10" CLASSIC HO)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- MVP MASTER RAM SERIES 8" Prime Mixed Flow Inline 120V (8" PRIME)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- LAMBRO INDUSTRIES INC Lambro 2300 3 in. Aluminium Adjustable Duct Elbow (265710)
- Mvp Master Ram Series Inline Duct Fans