Shop All Inline Duct Fans
Mvp Master Ram Series
14" Prime Ho 240V Mixed Flow Inline
Mfr # 14" PRIME HO 240v
Zoro # G2710761
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 14"
- Voltage 240V
- CFM @ 0.000-In. SP 3300
- Number of Speeds Single
- Length 15.59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 14" PRIME HO 240v
- Zoro # G2710761
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 14" |
Length | 15.59" |
Flange Width | 1.58"/1.58" |
Width | 15.2" Dia. |
Details
Voltage | 240V |
CFM @ 0.000-In. SP | 3300 |
Number of Speeds | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Speed Control | Single |
Bearing Type | Maint. Free Sealed Ball Bearing |
Motor Enclosure | IP00 |
Phase | Single |
Material | Steel Housing with ABS Plastic Impeller |
For Use With | Air Movement |
Hertz | 60Hz |
Inlet/Outlet | 13.94"/13.94" |
Mounting Bracket | Included |
Max Amps | 6.2A |
Max Watts | 1469W |
Mounting Positions | All Angles |
CFM @ 2.83-In. SP | 2042 |
Description
Fits Duct Dia.: 14", Housing Material: Steel with ABS Plastic Impeller, Max Amps: 6.20A, Flange Width: 1.58" and 1.58", Voltage: 240V, Number of Speeds: Single, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 2042 cfm @2.83 in. Wg, 5/ 3300 cfm @ 0.0 in. Wg, Max Watts: 1469W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 1416W/5.90A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3149 rpm, 5/ 3243 rpm, Inlet/Outlet Dia.: 13.94"/13.94", Housing Dia.: 15.20", Length: 15.59", Max. Inlet Temp: 40 C/ 104 F, Speed Control: Single, Motor Enclosure: IP 00, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Jobsite Fan, Cordless, 3-Speed Settings, 18 V, Includes AC Adapter, Red/Black, Tool-Only (0886-20)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa8X50' (66008)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 in. (V47AE-2C)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Ho Classic Inline Fan 120V (10" CLASSIC HO)
- MVP MASTER RAM SERIES 14" Prime Mixed Flow Inline 120V (14" PRIME)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- Mvp Master Ram Series Inline Duct Fans