Shop All Inline Duct Fans
Mvp Master Ram Series
14" Prime Evo Ec Mixed Flow Inline 120V
Mfr # 14" PRIME EVO EC
Zoro # G2710612
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 14"
- Voltage 120V
- CFM @ 0.000-In. SP 1900
- Number of Speeds Variable
- Length 12.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 14" PRIME EVO EC
- Zoro # G2710612
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 14" |
Length | 12.8" |
Flange Width | 1.97"/1.97" |
Width | 14.37" Dia. |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 1900 |
Number of Speeds | Variable |
Phase | Single |
Bearing Type | Maint. Free Sealed Ball Bearing |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Motor Enclosure | IP30 |
CFM @ 1.000-In. SP | 1081 |
Speed Control | 0-10V EC Speed Controller |
Material | Corrosive Resistant ABS Plastic Housing and ABS Plastic Impeller |
For Use With | Air Movement |
Inlet/Outlet | 11.62"/11.62" |
Hertz | 60Hz |
Max Amps | 3.2A |
Mounting Bracket | Included |
Mounting Positions | All Angles |
Max Watts | 252W |
Description
Fits Duct Dia.: 14", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 3.20A, Flange Width: 1.97" and 1.97", Voltage: 120V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 1081 cfm @1.00 in. Wg, 5/ 1900 cfm @ 0.0 in. Wg, Max Watts: W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 246W/2.90A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ rpm, 5/ rpm, Inlet/Outlet Dia.: 11.62"/11.62", Housing Dia.: 15.79", Length: 12.80", Max. Inlet Temp: 40 C/ 104 F, Speed Control: 0-10V EC Fan Speed Controller, Motor Enclosure: IP 30, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 95-102925-04 Wire Grille (95-102925-)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00336)
- ATCO Insulated Flexible Duct, 4"WC (17602504)
- LENNOX L145-30F Limit Switch, Le71W44 (71W44)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23226)
- Mvp Master Ram Series Inline Duct Fans