Shop All Backdraft Roof Dampers
Mvp Master Ram Series
14" Back Draught Damper
Mfr # 14" BACK DAMPER
Zoro # G2710910
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.9"
- For Use With Can be Mounted Vertical or Horizontal
- Width 14" Dia.
- Material Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps with Rubber Seal
- Fits Duct Dia. 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 14" BACK DAMPER
- Zoro # G2710910
- Country of Origin Germany
- Category Backdraft Roof Dampers
Dimensions
Length | 7.9" |
Width | 14" Dia. |
Fits Duct Dia. | 14" |
Details
For Use With | Can be Mounted Vertical or Horizontal |
Material | Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps with Rubber Seal |
Description
Fits Duct Dia.: 14", Galvanized Sheet Steel Housing, Sprin Loaded Aluminium Flaps w/Rubber Seal, Can be Mounted Horizontal or Vertical, Width: 14", Length: 7.9", Weight: 4.2lbs.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 22X22X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (22221.13 4PK)
- DECOR GRATES Baseboard Register, 4.625 X 15, Lacquered Natural, Oak (WL15BB)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- HI-TECH DURAVENT Ducting Hose, 10 In. x 25 ft., Poly Fabric (1110-1000-0002)
- MVP MASTER RAM SERIES 12" Back Draught Damper (12" BACK DAMPER)
- MVP MASTER RAM SERIES 10" Back Draught Damper (10" BACK DAMPER)
- MVP MASTER RAM SERIES 6" Back Draught Damper (6" BACK DAMPER)
- MVP MASTER RAM SERIES 4" Back Draught Damper (4" BACK DAMPER)
- MVP MASTER RAM SERIES 8" Back Draught Damper (8" BACK DAMPER)
- DAYTON Damper, Backdraft (4HX72)
- DAYTON Damper, Backdraft (4HX76)
- Mvp Master Ram Series Dampers