Shop All Inline Duct Fans
Mvp Master Ram Series
12" S-Prime 120V Mixed Flow With Silencer
Mfr # 12" S-PRIME
Zoro # G2710752
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 12"
- Voltage 120V
- CFM @ 0.000-In. SP 1700
- Number of Speeds Three
- Length 26.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 12" S-PRIME
- Zoro # G2710752
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 12" |
Length | 26.78" |
Width | 13.94" Dia. |
Flange Width | 3.15"/3.15" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 1700 |
Number of Speeds | Three |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Phase | Single |
For Use With | Air Movement |
Bearing Type | Maint. Free Sealed Ball Bearing |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Motor Enclosure | IP00 |
Speed Control | 3-2-1 Step Switch |
Material | Steel Housing and Impeller w/ 30mm of Silencing Material |
Hertz | 60Hz |
Max Watts | 512W |
Mounting Positions | All Angles |
Mounting Bracket | Included |
Max Amps | 4.5A |
Inlet/Outlet | 11.97"/11.97" |
CFM @ 1.93-In. SP | 987 |
Description
Fits Duct Dia.: 12", Housing Material: Steel Housing and Impeller w/ 30mm OF Silencing Material, Max Amps: 4.5A, Flange Width: 3.15" and 3.15", Voltage: 120V, Number of Speeds: 3, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 9870 cfm @1.93 in. Wg, 5/ 1700 cfm @ 0.0 in. Wg, Max Watts: 512W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 499W/4.4A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3379 rpm, 5/ 3407 rpm, Inlet/Outlet Dia.: 9.87"/9.87", Housing Dia.: 12.37", Length: 26.78", Max. Inlet Temp: 40 C/ 104 F, Speed Control: 3 Step Speed Control, Motor Enclosure: IP 00, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle, Hollow, GPH 1.75X, Spray Angle 90A (21566148GU)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV8)
- CARRIER Motor, 1/4 HP, 208-230V, 1100 rpm, 48 Frame (HC39GE237)
- BALDOR-RELIANCE Dust Collector, Pedestal Mount, 7 (DC7)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 14" Prime Mixed Flow Inline 120V (14" PRIME)
- MVP MASTER RAM SERIES 10" Ho Classic Inline Fan 120V (10" CLASSIC HO)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 1 Speed Low Profile Air Mover with GFCI Power Outlets and Timer Meter (ABS) (XL-760AM)
- Mvp Master Ram Series Inline Duct Fans