Shop All Inline Duct Fans
Mvp Master Ram Series
12" Prime Mixed Flow Inline 120V
Mfr # 12" PRIME
Zoro # G2710746
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 12"
- Voltage 120V
- CFM @ 0.000-In. SP 1670
- Number of Speeds Variable
- Length 12.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 12" PRIME
- Zoro # G2710746
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 12" |
Length | 12.13" |
Width | 12.96" Dia. |
Flange Width | 1.38"/1.38" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 1670 |
Number of Speeds | Variable |
Speed Control | Variable |
Bearing Type | Maint. Free Sealed Ball Bearing |
Phase | Single |
Motor Enclosure | IP00 |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
For Use With | Air Movement |
Material | Steel Housing with ABS Plastic Impeller |
Mounting Positions | All Angles |
Hertz | 60Hz |
Mounting Bracket | Included |
Max Amps | 4.3A |
Max Watts | 491W |
Inlet/Outlet | 11.97"/11.97" |
CFM @ 2.000-In. SP | 1072 |
Description
Fits Duct Dia.: 12", Housing Material: Steel with ABS Plastic Impeller, Max Amps: 4.30A, Flange Width: 1.38" and 1.38", Voltage: 120V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 1072 cfm @1.99 in. Wg, 5/ 1670 cfm @ 0.0 in. Wg, Max Watts: 491W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 479W/4.20A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3395 rpm, 5/ 3424 rpm, Inlet/Outlet Dia.: 11.97"/11.97", Housing Dia.: 12.96", Length: 12.13", Max. Inlet Temp: 40 C/ 104 F, Speed Control: Variable, Motor Enclosure: IP 00, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE080)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 5ft. (ST1445-05)
- YORK Motor Wire Harness, 138 (S1-025-26387-017)
- YORK SOURCE1 Whl Blw Vtr 4 X 2 Ccw 14 Bore (S1-02632624700)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- MVP MASTER RAM SERIES 14" Prime Mixed Flow Inline 120V (14" PRIME)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10)
- Mvp Master Ram Series Inline Duct Fans