Shop All Inline Duct Fans
Mvp Master Ram Series
12" Prime Evo Ec Mixed Flow Inline 120V
Mfr # 12" PRIME EVO EC
Zoro # G2710630
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 12"
- Voltage 120V
- CFM @ 0.000-In. SP 1470
- Number of Speeds Variable
- Length 11.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Master Ram Series
- MFR # 12" PRIME EVO EC
- Zoro # G2710630
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 12" |
Length | 11.11" |
Width | 14.7" Dia. |
Flange Width | 1.22"/1.22" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 1470 |
Number of Speeds | Variable |
Bearing Type | Maint. Free Sealed Ball Bearing |
Phase | Single |
Max. Inlet Temp. | 55 Degrees C/131 Degrees F |
Motor Enclosure | IP30 |
CFM @ 1.500-In. SP | 861 |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Speed Control | 0-10V EC Speed Controller |
For Use With | Air Movement |
Material | Corrosive Resistant ABS Plastic Housing and ABS Plastic Impeller |
Mounting Bracket | Included |
Mounting Positions | All Angles |
Max Amps | 3.1A |
Hertz | 60Hz |
Inlet/Outlet | 11.97"/11.97" |
Description
Fits Duct Dia.: 12", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 3.10A, Flange Width: 1.22" and 1.22", Voltage: 120V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 861 cfm @1.51 in. Wg, 5/ 1470 cfm @ 0.0 in. Wg, Max Watts: W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 258W/2.90A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ rpm, 5/ rpm, Inlet/Outlet Dia.: 11.97"/11.97", Housing Dia.: 14.70", Length: 11.11", Max. Inlet Temp: 55 C/ 131 F, Speed Control: 0-10V EC Fan Speed Controller, Motor Enclosure: IP 30, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (3HHR5)
- TPI INDUSTRIAL Port. Blower, 36"DIR, 120V, 1/3HP, Blk, Poly (PBX 36-D)
- SUPCO Eye Sight Glass, 1/4" MF x 1/4" MF (SG110)
- DEWALT Forced Air Kerosene Heater, 135,000 BTU, 135000 BtuH, Kerosene (DXH135KT)
- MVP MASTER RAM SERIES 8" Ho Classic Inline Fan 120V (8" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- MVP MASTER RAM SERIES 6" Prime Mixed Flow Inline 120V (6" PRIME)
- TJERNLUND PRODUCTS Inline Duct Booster, 7 In. L, Sleeve (DB-2)
- Mvp Master Ram Series Inline Duct Fans