Shop All Backdraft Roof Dampers
Mvp Master Ram Series
12" Back Draught Damper
Mfr # 12" BACK DAMPER
Zoro # G2710892
original price:
$91.39
22% off
new price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12" Dia.
- For Use With Can be Mounted Vertical or Horizontal
- Material Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps with Rubber Seal
- Length 5.1"
- Fits Duct Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 12" BACK DAMPER
- Zoro # G2710892
- Country of Origin Germany
- Category Backdraft Roof Dampers
Dimensions
Width | 12" Dia. |
Length | 5.1" |
Fits Duct Dia. | 12" |
Details
For Use With | Can be Mounted Vertical or Horizontal |
Material | Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps with Rubber Seal |
Description
Fits Duct Dia.: 12", Galvanized Sheet Steel Housing, Sprin Loaded Aluminium Flaps w/Rubber Seal, Can be Mounted Horizontal or Vertical, Width: 12", Length: 5.1", Weight: 2.4lbs.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Exhaust Grille, 4"x4" (EG44B)
- BLACK & DECKER Window Air Conditioner, 115, 22.4 in W. (BD08WT6)
- MCDONNELL & MILLER Fs8-W Spdt 1" General Purpose (FS8-W)
- KATS Magnetic Heater, 200W, CSA Approved (1155)
- MVP MASTER RAM SERIES 8" Back Draught Damper (8" BACK DAMPER)
- MVP MASTER RAM SERIES 10" Back Draught Damper (10" BACK DAMPER)
- MVP MASTER RAM SERIES 6" Back Draught Damper (6" BACK DAMPER)
- MVP MASTER RAM SERIES 16" BACK DRAUGHT DAMPER (16" BACK DAMPER)
- MVP MASTER RAM SERIES 14" Back Draught Damper (14" BACK DAMPER)
- MVP MASTER RAM SERIES 4" Back Draught Damper (4" BACK DAMPER)
- DAYTON Damper, Vert/Horiz Mtg, 13 3/4 Sq (2FTX5)
- Mvp Master Ram Series Dampers