Shop All Inline Duct Fans
Mvp Master Ram Series
10" S-Prime Evo EC
Mfr # 10" S-Prime Evo EC
Zoro # G500693983
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 10"
- Voltage 120V
- CFM @ 0.000-In. SP 1300
- Number of Speeds Variable
- Length 26.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 10" S-Prime Evo EC
- Zoro # G500693983
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 10" |
Length | 26.62" |
Flange Width | 2.99"/2.99" |
Width | 14.14" Dia |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 1300 |
Number of Speeds | Variable |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Phase | Single |
Bearing Type | Maint. Free Sealed Ball Bearing |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Speed Control | 0-10V EC Speed Controller |
Motor Enclosure | IP30 |
Max Watts | 314W |
Hertz | 60Hz |
Mounting Bracket | Included |
For Use With | Air Movement |
Mounting Positions | All Angles |
Inlet/Outlet | 9.81"/7.84" |
Max Amps | 3.5A |
Material | Steel Housing w/ 30mm of Silencing Material and ABS Plastic Impeller |
CFM @ 2.000-In. SP | 797 |
Description
Fits Duct Dia.: 10", Housing Material: Steel Housing w/ 30mm OF Silencing Material and ABS Plastic Impeller, Max Amps: 3.5A, Flange Width: 2.99" and 2.99", Voltage: 120V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 797 cfm @1.99 in. Wg, 5/ 1300 cfm @ 0.0 in. Wg, Max Watts: 314W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 313W/3.4A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3766 rpm, 5/ 3865 rpm, Inlet/Outlet Dia.: 9.81"/7.84", Housing Dia.: 14.14", Length: 26.62", Max. Inlet Temp: 40 C/ 104 F, Speed Control: 0-10V EC Speed Controller, Motor Enclosure: IP 30, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Valve Float Cooler #4101 (4101)
- FIELD CONTROLS Swg-4Rmk Fan & Motor Assembly (SWG-4RMK)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- MARADYNE Cooling Fan, 14 Inch, 12 VDC, 1555 CFM (M146K)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- MVP MASTER RAM SERIES 8" Prime Mixed Flow Inline 120V (8" PRIME)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23226)
- Mvp Master Ram Series Inline Duct Fans