Shop All Inline Duct Fans
Mvp Master Ram Series
10" Prime Mixed Flow Inline 120V
Mfr # 10" PRIME
Zoro # G2710789
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 10"
- Voltage 120V
- CFM @ 0.000-In. SP 990
- Number of Speeds Variable
- Length 8.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 10" PRIME
- Zoro # G2710789
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 10" |
Length | 8.47" |
Flange Width | 1.19"/1.19" |
Width | 10.2" Dia. |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 990 |
Number of Speeds | Variable |
Phase | Single |
Speed Control | Variable |
Max. Inlet Temp. | 50 Degrees C/122 Degrees F |
Bearing Type | Maint. Free Sealed Ball Bearing |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Motor Enclosure | IP33 |
Material | Steel Housing and ABS Plastic Impeller |
For Use With | Air Movement |
Max Watts | 215W |
Mounting Bracket | Included |
Inlet/Outlet | 9.85"/9.85" |
Max Amps | 1.8A |
Hertz | 60Hz |
Mounting Positions | All Angles |
CFM @ 1.22-In. SP | 620 |
Description
Fits Duct Dia.: 10", Housing Material: Steel with ABS Plastic Impeller, Max Amps: 1.8A, Flange Width: 1.19" and 1.19", Voltage: 120V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 620 cfm @1.22 in. Wg, 5/ 990 cfm @ 0.0 in. Wg, Max Watts: 216W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 210W/1.80A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 2974 rpm, 5/ 3045 rpm, Inlet/Outlet Dia.: 9.85"/9.85", Housing Dia.: 10.20", Length: 8.47", Max. Inlet Temp: 50 C/ 122 F, Speed Control: Variable, Motor Enclosure: IP 33, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Ptac Wall Sleeve 42Wx16H W/Drain Kit (1PTWS-DK)
- MCDONNELL & MILLER Vacuum Breaker (317354)
- AIR HANDLER 56 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B684)
- HONEYWELL Honeywell Purge Timer ST7800A1039 for 7800 Series - 30 Seconds (ST7800A1039)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- ACTIVE AIR Inline Duct Fan, 6", 400 CFM (ACDF6)
- Mvp Master Ram Series Inline Duct Fans