Shop All Inline Duct Fans
Mvp Master Ram Series
10" Ho Classic Inline Fan 120V
Mfr # 10" CLASSIC HO
Zoro # G2711041
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 10"
- Voltage 120V
- CFM @ 0.000-In. SP 800
- Number of Speeds Single
- Length 9.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Master Ram Series
- MFR # 10" CLASSIC HO
- Zoro # G2711041
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 10" |
Length | 9.18" |
Flange Width | 1.19"/1.03" |
Width | 13.74" Dia. |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 800 |
Number of Speeds | Single |
Motor Enclosure | IP33 |
Phase | Single |
Speed Control | Variable |
Max. Inlet Temp. | 45 Degrees C/113 Degrees F |
Bearing Type | Maint. Free Sealed Ball Bearing |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
For Use With | Air Movement |
Material | Powder Coated Metal with Steel Impeller |
Mounting Bracket | Included |
Max Amps | 2.3A |
Hertz | 60Hz |
Inlet/Outlet | 9.81"/9.81" |
Mounting Positions | All Angles |
Max Watts | 270W |
CFM @ 1.84-In. SP | 307 |
Description
Fits Duct Dia.: 10", Housing Material: Powder Coated Metal with Steel Impeller, Max Amps: 2.3A, Flange Width: 1.19" and 1.03", Voltage: 120V, Number of Speeds: Single Speed, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 307 cfm @1.84 in. Wg, 5/ 800 cfm @ 0.0 in. Wg, Max Watts: 270W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 270W/2.3A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 2837 rpm, 5/ 3047 rpm, Inlet/Outlet Dia.: 9.81"/9.81", Housing Dia.: 13.74", Length: 9.18", Max. Inlet Temp: 45 C/ 113 F, Speed Control: Variable, Motor Enclosure: IP 33, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Vacuum Filter, For Backpack Vacuum (127725-2)
- JB INDUSTRIES Refrigerant Cap Waterproof Sleeve (SHLD-SLP20)
- LOCHINVAR Flow Switch (100208653)
- MAXITROL Pakstat Sensor, Ml01724601-001 (01724601-001)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- FANTECH Inline Bathroom Fan, 70W (PB 270L10V-2)
- Mvp Master Ram Series Inline Duct Fans