Shop All Ovens and Ranges
Mvp Group
Sierra Range - Salamander Broiler, 36"W, 2 Infrared Burners, 20,000 BTU Each, Stainless Steel
Mfr # SRS-36
Zoro # G005856913
product price: $2,994.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,994.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Group
- MFR # SRS-36
- Zoro # G005856913
- Country of Origin Mexico
- Category Ovens and Ranges
Description
Sierra range srs-36 - salamander broiler, 36"w, 2 infrared burners, 20,000 btu each, stainless steel the sierra range srs series gas salamander broilers are commercial, infrared broilers. The unit has a fully stainless steel construction, making the broiler durable and preventing corrosion. each burner is individually controlled, and has ignition by standing pilot. Comes equipped with a chrome plated rack with 4 adjustable positions. features: natural gas - includes lp conversion kit fully stainless steel exterior 20,000 btus per burner gas pressure regulator 2 steel wire mesh infra-red burners, each individually controlled ignition by standing pilot for each burner chrome plated rack with 3 adjustable positions drip pan and rack carriage assembly are easily removed for cleaning cetlus, etl-s listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Single Pantry Faucet, Single Hole Base, Deck Mount (B-0206)
- HANDY WACKS Handy Wacks 12"x12"x2.5" New Paper Deli Wrap, PK6000 (FDP12NE)
- ZORO SELECT Lid Dispenser, Adjustable (L1014)
- WINCO Third Size Wire Pan Grate (PGW-510)
- SUMMIT 48" Wide All-In-One Kitchenette (C48EL)
- FORNO Galiano Gold Professional 48In. Freestanding Gas Range (FFSGS6244-48)
- WEIMAN No Scent Cooktop Cleaner 12 oz Spray (70A)
- KENYON Kenyon B49510 Alpine Series Large 2-burner Cooktop- white with analog control- 6 .50 & 8 inch 120V UL (B49510)
- RESTON LLOYD Reston Lloyd G-400-A Square Tin Burner Cover Almond (G-400-A)
- CADCO Convection Oven (XAFT-03HS-GD)
- COOKING PERFORMANCE GROUP WOKR16N Natural Gas Wok Range with 16in Ring - 125000 BTU (351WOKR16N)
- Mvp Group Ovens and Ranges