Shop All Dishwashers
Mvp Group
Jet-Tech EV22, Door Type Dishwasher, High Temperature, 208-240 Volt
Mfr # EV22
Zoro # G905990052
product price: $11,135.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$11,135.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Group
- MFR # EV22
- Zoro # G905990052
- UPC # 6997390006085
- Country of Origin Italy
- Category Dishwashers
Description
Jet-tech ev22, door type dishwasher, high temperature, 208-240 volt jet-tech dishwasher, high temperature, door-type, built-in rinse booster, composite fiberglass wash arms, (60) racks/hour, front control panel & digital display, stainless steel finish, ce, cetlus, etl-sanitation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAF SANTIAGO Basic American Foods Santiago Smooth Refried Beans 29.77 oz. Bag, PK6 (82948)
- TOUGH GUY Plastic Rack Cover, 80 x 53 In., PK50 (3XVY4)
- PITCO Basket Hanger For - Part# A1105402 (A1105402)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Unbleached White All-Purpose Flour 25lbs (6096B25)
- MVP GROUP Jet-Tech 747HH, Warewasher, Deluxe High Temp, High Hood Door, 208-240V (747HH)
- MVP GROUP Jet-Tech EV18, Undercounter Dishwasher, High Temperature, 208-240 Volt (EV18)
- CRESTWARE 31" x 21" x 9-1/2" Aluminum Dish Dolly Handle, Aluminum (RHANDLE)
- WHIRLPOOL Replacement Cooling Fan (W11107275)
- FRIGIDAIRE Dishwasher, Built-In, 35"x24 (FDPC4314AW)
- EDGESTAR 22" Wide 6 Place Setting Countertop Dishwasher, Silver (DWP62SV)
- FRIGIDAIRE Dishwasher, 24-23/64" W, 120VAC, Black (FDPH4316AD)
- Mvp Group Dishwashers