Shop All Refrigerators
Mvp Group
Hydra-Kool Curved Glass Deli Case with Rear Storage, 77-1/2"W x 43-3/8"D x 47-1/4"H
Mfr # KPM-CG-80-S
Zoro # G805990343
product price: $17,346.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$17,346.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mvp Group
- MFR # KPM-CG-80-S
- Zoro # G805990343
- UPC # 6997390004111
- Country of Origin Portugal
- Category Refrigerators
Description
Hydra-kool is a premier manufacturer of food merchandisers for any retail or c-store application. Combining cutting-edge engineering, innovative technology and best overall value in our industry, we offer solutions through an exceptional range of refrigerated display deli and bakery cases in the new flat glass or traditional curved glass design. Hydra-kool can also supply your operation with open merchandising grab 'n go alternatives to maximize your profits. features: for package products service type multiplexible overall dimensions: 77-1/2"w x 43-3/8"d x 47-1/4"h tilt-forward curved front tempered glass with anti-condensate system tempered glass sides pvc coated gray steel interior (1) tempered non-refrigerated glass shelf led interior lighting digital controller rear removable tempered sliding glass doors (3) door rear storage compartment under display compartment 10-1/2"d top sill 8-5/8"d rear work shelf pvc coated silver steel front panel with gray lower panel adjustable feet self-contained refrigeration cord & plug etl-sanitation cetlus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Fuse Holder (153200)
- WALCO Bouillon Spoon, Length 5 7/8 In, PK24 (WL7212)
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-CTCGWB)
- METRO Thermostat, 250V 25A (RPC13-234)
- MVP GROUP Hydra-Kool Grab and Go Low Profile Open Display Merchandiser, Rear Loading, Manual Shutter, 41x36x65 (KGL-RM-40-S)
- WHYNTER Stainless Stee 29 cu ft Beer Keg Froster Beverage Refrigerator (BEF-286SB)
- AVANTI Avanti 3.0 cu. ft. Retro Compact Refrigerator, Black (RMRT30X1B-IS)
- TRUE FOOD SERVICE EQUIPMENT True Reach-In Refrigerator - 27inW X 29-1/2inD X 78.38inH (T-23-HC)
- INTIRION Microfridge Refrigerator/Freezer, 3.1 CF, Manual Defrost, ESR, Black (3.1MF7R)
- FRIGIDAIRE Refrigerator, White, 32 in D Overall (FFHT2045VW)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge, White (BCRDK32W)
- Mvp Group Refrigerators