Shop All Ovens and Ranges
Mvp Group Corporation
Sierra Range Stock Pot Range SRSP-18, 90,000 BTU, 1 Burner, Stainless Steel, Dual Controls
Mfr # SRSP-18
Zoro # G804991921
Free Shipping & Returns
$1,369.99
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
- Brand Mvp Group Corporation
- MFR # SRSP-18
- Zoro # G804991921
- Country of Origin Mexico
- Category Ovens and Ranges
Description
Sierra range stock pot range srsp-18, 90,000 btu, 1 burner, stainless steel, dual controls the sierra range features an all-stainless steel construction that includes heavy duty cast iron burners, each rated at 90,000 btu/hr, providing lightning quick heating. The dual control valves, for the inner and outer rings, allow maximum precision to maintain desired heat. the full width drip tray catches spills, with a lower cabinet for storage. The srsp-18 features a modern look and design, form and function for the most demanding kitchens at an affordable price, all with the ease of modular customization. features: natural gas - includes lp conversion kit stainless steel construction: interior and exterior front, sides and valve controls 90,000 btu single burner heavy gauge welded front frame heavy duty 18" x 21" cast iron top grates, easily removable for easy cleaning lift off top two piece, cast iron burners cetlus, etl-s listed
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
- VULCAN HART Oven Lamp 120V, 50W (107793-2)
- MONIN Monin Spicy Mango Syrup 1 Liter Bottle, PK4 (M-FR122F)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, White, PK500 (PLHIPS10WH)
- NEVS DaySpots - Tuesday 2" circle White w/Yellow (DDOT-T2)
- HOTLOGIC Hot Logic 16801060004 Mini Blue (16801060004)
- OLICAMP Electron Plus Light Pot Combo (329054)
- WOLF AHP636U-NAT Achiever Natural Gas 36in 6 Burner Step Up Countertop Range - 180000 BTU (950AHP636UN)
- SUBURBAN Suburban 3308A Induction Cooktop Single (3308A)
- STARFRIT The Rock 1,500-Watt Panini Maker with Reversible Plates (024505-002-0000)
- VOLLRATH CO Vollrath® Mirage Cadet Induction Range, 59300, US Only, 15 Amps (59300)
- WISCO Deluxe Rotary Dial Led Pizza Oven, 16" (00561-001)
- Mvp Group Corporation Ovens and Ranges