Shop All Ovens and Ranges
Mvp Group Corporation
Sierra Range SRS-24 - 24" Salamander Broiler, (1) Infrared 20,000 BTU Burners, Stainless Steel
Mfr # SRS-24
Zoro # G704991939
Free Shipping & Returns
$2,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Group Corporation
- MFR # SRS-24
- Zoro # G704991939
- Country of Origin Mexico
- Category Ovens and Ranges
Description
Sierra range srs-24 - 24" salamander broiler, (1) infrared 20,000 btu burners, stainless steel the sierra range srs series gas salamander broilers are commercial, infrared broilers. The unit has a fully stainless steel construction, making the broiler durable and preventing corrosion. each burner is individually controlled, and has ignition by standing pilot. Comes equipped with a chrome plated rack with 4 adjustable positions. features: natural gas - includes lp conversion kit fully stainless steel exterior 20,000 btus per burner gas pressure regulator 2 steel wire mesh infra-red burners, each individually controlled ignition by standing pilot for each burner chrome plated rack with 3 adjustable positions drip pan and rack carriage assembly are easily removed for cleaning cetlus, etl-s listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermometer (851800-28)
- VLASIC Vlasic Kosher Dill Spears Pickles 16 Fl oz., PK6 (5410000432)
- DUKE MANUFACTURING Thermostat Kxp, 3/16 X 12, 48 (600178)
- DEXTER RUSSELL Sofgrip Block Set, White Handles 7 Pc (21008)
- VULCAN RESTAURANT EQUIPMENT Vulcan VACB36, Heavy-Duty Achiever Charbroiler, Propane, S/S, 6 Burners (VACB36-201)
- COOKING PERFORMANCE GROUP CR-CPG-15-NL 15in Gas Countertop Radiant Charbroiler - 40000 BTU (351CRCPG15NL)
- CUSIMAX Double Hot Plate, Cast Iron Electric Stove, Stainless Steel, Black (CMHP-B201B)
- OLICAMP Olicamp 328064 Rocket Fuel; 450 g - 15.8 oz (328064)
- SPRING USA Ind Cooking Range, Drop-In, 650W/110V (SM-651R)
- MAIN STREET EQUIPMENT E60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (541E60N)
- YORK Gas Burner, Stainless Steel Kit (S1-329-24441-000)
- Mvp Group Corporation Ovens and Ranges