Shop All Ovens and Ranges
Mvp Group Corporation
Sierra Range SRRB-48 - Radiant Char Broiler, 48"W, 8 Burners, 16,000 BTU Each, Stainless Steel
Mfr # SRRB-48
Zoro # G704988199
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,850.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mvp Group Corporation
- MFR # SRRB-48
- Zoro # G704988199
- Country of Origin Mexico
- Category Ovens and Ranges
Description
Sierra range srrb-48 - radiant char broiler, 48"w, 8 burners, 16,000 btu each, stainless steel the sierra heavy duty srrb series is designed to provide reliable, solid performance for many years. Innovative design features heavy duty cast iron top grates which are pitched with a cast in grease trough in each blade for fat run off that minimizes flare-ups. individually controlled 16,000 btu burners are located every 6 inches designed to provide complete coverage of a large cooking area, while providing ability to operate chosen burners as needed, thus saving energy. features: natural gas - includes lp conversion kit stainless steel construction 4 individually-controlled 16,000 btu burners heavy duty 3"x 12" cast iron top grates, removable for easy cleaning one side of the grate can be used to grill meat and the other side to grill fish adjustable stainless steel feet removable crumb tray for quick and easy cleaning 1 stainless steel non-clog standing pilot for each burner for instant ignition cetlus, etl-s listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Wireworks - Straw Organizer Ki (C8500S)
- TURBOCHEF Cooking Basket, Ptfe , Solid (I1-9166)
- FAGOR COMMERCIAL Evaporador Qr2 (12190779)
- SPACEMAN USA O-RING REMOVAL TOOL, PK 2 (3.4.07.01.002.P2)
- CUSIMAX 1500W Indoor Portable 2 in 1 Electric Raclette GrillBlack (CMRG-300B)
- COOKING PERFORMANCE GROUP GU-CPG-48-M Ultra Series 48in Chrome Plated Electric Countertop Griddle. 12000W / 16000W 208 / 240V (351GUCPG48M)
- WISCO Digital Pizza Oven with Rotary Dial (00421-001)
- VOLLRATH Convection Oven 23-1/2 x 23-1/2" (40703)
- COOKING PERFORMANCE GROUP S36-L Liquid Propane 6 Burner 36in Range with Standard Oven - 210000 BTU (351S36L)
- MASTER GRADE HD Commercial Induction Cooker 20 levels power 1, 300 - 3, 400W (IC-2000)
- COOKING PERFORMANCE GROUP GM-CPG-72-NL 72in Gas Countertop Griddle with Manual Controls - 180000 BTU (351GMCPG72NL)
- Mvp Group Corporation Ovens and Ranges